Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
MEN2 |
FLM2 |
Manufacturer Number |
T626-MEN2 |
FLM002 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634520207 |
00079458140415 |
Weight per package |
0.01 (lbs/each) |
0.01 (lbs/each) |
Description |
MEN2 2A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 2 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.01 LB
|
FLM2 2A 250V TD Midget Fuse
Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solenoids, and Other Circuits With High Inrush Currents. Excellent For Supplemental Protection Of Small Motors. For Motor Branch-Circuit Protection, See Class CC Fuses.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.48 (Each) |
$18.12 (Each) |
Carton/Reel |
$10.48 (1 Each) |
$18.12 (1 Each) |
Standard Packaging/Reel |
$104.80 (10 Each) |
$181.20 (10 Each) |
|
Current Rating |
2 A |
- |
interrupt rating |
10 kAIC @ 125 V ac |
10kA |
Material |
Fiber Tube |
- |
Voltage Rating |
250 V ac |
250 |
|
Diameter |
13/32 in |
- |
Overall Length |
1-1/2 in |
- |
|
Description |
2A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
2A 250V TD MIDGET FUSE |
extra long description |
MOR T626-MEN2 Midget Time Delay Fus |
LFSE FLM002 FUS 250V T/D MIDGET 2A |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
- |
Long Description |
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 2 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.01 lb |
Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses. |
Product Type |
Time Delay Midget Fuse |
Fus 250V T/D Midget 2a |
Short Description |
Midget Fuse, 2 A, 250 VAC, Time Delay |
- |
Special Features |
- |
RoHS |
|
amps |
2 |
- |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Type |
Midget |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;File E162443;CSA Certified LR700489 |
- |
Voltage |
250V |
- |
|
|
Brand |
MORRIS PRODUCTS |
Littelfuse |
Manufacturers Part Number |
MEN2 |
FLM002 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
Time-Delay |
|
|
Application |
Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits |
small motors/high inrush |
standard |
RoHS Compliant |