Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Bussmann Series |
Catalog Number |
MEN6 |
FNM6 |
Manufacturer Number |
T626-MEN6 |
FNM-6 |
Category |
Distribution Fuses -
Dual Element
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634520665 |
00051712520607 |
Weight per package |
0.001 (lbs/each) |
0.01 (lbs/each) |
Description |
MEN6 6A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 6 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
|
FNM6 6A 250V TD Midget Fuse
Eaton Bussmann Series FNM Fuse, Time-Delay, 6 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 125 Vac, 200 Aic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.65 (Each) |
$0.00 (Each) |
Carton/Reel |
$13.65 (1 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$136.50 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
- |
6 Amp |
connection |
- |
Ferrule End X Ferrule End |
interrupt rating |
- |
200 Amp at 250 Vac, 10000 Amp at 125 Vac |
Material |
Fiber tube construction |
Nickel-plated bronze endcap |
Voltage Rating |
- |
250 VAC |
|
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
6A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
6A 250V TD MIDGET FUSE |
extra long description |
MOR T626-MEN6 Midget Time Delay Fus |
BUSS FNM-6 BUSS MIDGET FUSE |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc. |
Long Description |
Eaton Edison MEN fuse, Supplemental protection of high inrush power electronic circuits, 6 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V |
Eaton Bussmann series FNM fuse, Time-delay, 6 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac, 200 AIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V |
Product Type |
Midget Time Delay Fuses -250V 6a |
Buss Midget Fuse |
Special Features |
- |
Nickle Plated Brass Endcap |
|
amps |
6 |
- |
class |
- |
Supplemental |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
1.5000 IN X 0.4100 IN X 0.4100 IN |
element |
- |
Dual |
Fuse Type |
Midget Time Delay Fuses |
- |
media |
- |
Yes |
Voltage |
250V |
- |
|
Brand |
MORRIS PRODUCTS |
COOPER BUSSMANN |
Manufacturers Part Number |
MEN6 |
FNM-6 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
Application |
Datacenters - Facilities: Critical Power |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
UL Listed,CSA Certified,RoHS Compliant |
CE Marked,RoHS Compliant |
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
Call nearest store for Item Price
|