Item Comparison: MEQ20, ATQ20

Item

MEQ20 - 20A 500V Fiber Tube Time Delay Midget Fuse - Eaton

MEQ20
20A 500V Fiber Tube Time Delay Midget Fuse

$32.00 Each

$320.00 (10 Each)

QTY:
Each
Add
ATQ20 - 20A Midget Fuse - SPC

ATQ20
20A Midget Fuse

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 120 9
Vendor Eaton SPC
Catalog Number MEQ20 ATQ20
Manufacturer Number MEQ20 N/A
Category Distribution Fuses - Dual Element Unassigned
Classification Midget Fuses Midget Fuses
UNSPSC 39121609 - Midget fuses -
UPC/EAN/GTIN 00782634786351 88309011017
Weight per package 0.02 (lbs/each) 0
Description MEQ20 20A 500V Fiber Tube Time Delay Midget Fuse
Eaton Edison Meq Fuse, Supplemental Protection Of Transformers, Solenoids, and Other High Inrush Circuits., 20 A, Non-Indicating, 10 Kaic At 500 Vac, Fiber Tube, Standard, 500 V
ATQ20 20A Midget Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.00 (Each) $0.00 (Each)
Carton/Reel $32.00 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $320.00 (10 Each) $0.00 (1 Each)
Material Fiber Tube -
Description 20A 500V FIBER TUBE TIME DELAY MIDGET FUSE 20A MIDGET FUSE
extra long description EFSE MEQ20 UL TIME DELAY MIDGET FUS -
Features Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc -
Long Description Eaton Edison MEQ fuse, Supplemental protection of transformers, Solenoids, and other high inrush circuits., 20 A, Non-indicating, 10 kAIC at 500 Vac, Fiber tube, Standard, 500 V -
Product Type Ul Time Delay Midget Fuse -
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN -
Brand MORRIS PRODUCTS -
Manufacturers Part Number T626-MEQ20 -
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE -
Application Ind Facilities & Factories - Facility: Safety and Security Systems -
standard RoHS Compliant,Not Applicable -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat