Item Comparison: MEQ3, ATQ3

Item

MEQ3 - 3A 500V Fiber Tube Time Delay Midget Fuse - Eaton

MEQ3
3A 500V Fiber Tube Time Delay Midget Fuse

$30.57 Each

$305.70 (10 Each)

QTY:
Each
Add
ATQ3 - 500V Midget TD Fuse - SPC

ATQ3
500V Midget TD Fuse

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 82 0
Vendor Eaton SPC
Catalog Number MEQ3 ATQ3
Manufacturer Number T626-MEQ3 N/A
Category Distribution Fuses - Dual Element Enhanced Commodity Codes - Tools & Testers
Classification Midget Fuses Midget Fuses
UNSPSC 39121609 - Midget fuses -
UPC/EAN/GTIN 00782634786276 88309011021
Weight per package 0.02 (lbs/each) 0
Description MEQ3 3A 500V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 3 A, 500 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
ATQ3 500V Midget TD Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.57 (Each) $0.00 (Each)
Carton/Reel $30.57 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $305.70 (10 Each) $0.00 (1 Each)
Current Rating 3 A -
interrupt rating 10 kAIC -
Material Fiber Tube -
Voltage Rating 500 V ac -
Diameter 13/32 in -
Overall Length 1-1/2 in -
Description 3A 500V FIBER TUBE TIME DELAY MIDGET FUSE 500V MIDGET TD FUSE
extra long description EFSE MEQ3 UL TIME DELAY MIDGET FUSE -
Features Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc -
Long Description Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 3 A, 500 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb -
Product Type Midget Fuse -
Short Description Midget Fuse, 3 A, 500 VAC, Time Delay -
Connection Type Ferrule End x Ferrule End -
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN -
Fuse Type Midget -
package quantity 1 CT;10 PK -
Standards Met UL Listed;File E162443;CSA Certified LR700489 -
Made in USA yes -
Brand MORRIS PRODUCTS -
Manufacturers Part Number MEQ3 -
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE -
Weight 0.02 lb -
Application Supplemental Protection of Transformers, Solenoids, and other High inrush Circuits;For Motor Applications -
standard Not Applicable,RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat