Nacogdoches |
27 |
0 |
All Stores |
|
|
|
Vendor |
Taymac |
TITAN3 Technology LLC |
Catalog Number |
ML500G |
TWCWL1PG |
Manufacturer Number |
ML500G |
N/A |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
-
|
UPC/EAN/GTIN |
00050169917411 |
N/A |
Weight per package |
0.474 (lbs/each) |
0.41 (lbs/each) |
Description |
ML500G 1G While-In-Use Cover
Weatherproof In-Use Cover, 1 Gang, 3.61 In (L) X 3-1/2 In (W) X 5.73 In (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Gray, 0.431 LB
|
TWCWL1PG Gry Flat 1G In-Use CVR
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.09 (Each) |
$16.12 (Each) |
Carton/Reel |
$15.09 (1 Each) |
$16.12 (1 Each) |
Standard Packaging/Reel |
$15.09 (1 Each) |
$161.20 (10 Each) |
|
Cover Type |
Expandable;In-Use |
- |
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
- |
Shape |
Expandable |
- |
|
|
Construction |
Nonmetallic |
- |
Description |
1G WHILE-IN-USE COVER |
GRY FLAT 1G IN-USE CVR |
extra long description |
RACO ML500G 1G WP EXTRA DUTY EXPAN |
- |
Features |
1-Gang Weatherproof In-Use Cover, Expandable, EXTRA DUTY(R), Gray |
- |
Long Description |
Weatherproof In-Use Cover, 1 Gang, 3.61 in (L) x 3-1/2 in (W) x 5.73 in (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Gray, 0.431 lb |
- |
Product Type |
Weatherproof In-Use Cover |
- |
Short Description |
Weatherproof In-Use Cover, 1 Gang, Polycarbonate, Gray |
- |
Special Features |
Includes Attached Gasket and Mounting Hardware |
- |
|
dimensions |
3.61 in (L) x 3-1/2 in (W) x 5.73 in (H) |
- |
for use with |
16-in-1 Custom Device |
- |
media |
Yes |
- |
Mounting Type |
Horizontal Mount/Vertical Mount |
- |
number of outlet |
1 |
- |
package quantity |
1 ct |
- |
Packaging Type |
Shrink |
- |
pallet quantity |
1890 |
- |
Standards Met |
UL Listed;2014 Compliant NEC (Article 406.9A & B) Extra Duty Rated |
- |
|
Brand |
Taymac |
- |
Manufacturers Part Number |
ML500G |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
- |
|
Standard Package |
10 |
- |
Weight |
0.431 lb |
- |
|
Application |
In Use |
- |
nema rating |
Nema 3R |
- |
standard |
cULus Listed |