Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Taymac |
TITAN3 Technology LLC |
Catalog Number |
MM1410C |
TWCF2PC |
Manufacturer Number |
MM1410C |
N/A |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
-
|
UPC/EAN/GTIN |
00092326100625 |
N/A |
Weight per package |
0.559 (lbs/each) |
0.33 (lbs/each) |
Description |
MM1410C 2G 5/8" X 2" CLR Flat CVR
Weatherproof Box, Polycarbonate Material, Clear, 2 Gang, Rectangular, Keyhole, 3.79 In Length, 0.625 In Width, 5.54 In Height, 0.546 LB/Ea
|
TWCF2PC 2G 5/8" X 2" CLR Flat CVR
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.47 (Each) |
$0.00 (Each) |
Carton/Reel |
$11.47 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$114.70 (10 Each) |
$0.00 (10 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
2 |
- |
Shape |
Rectangular |
- |
|
|
Height |
5.54 in |
- |
Length |
3.79 in |
- |
Width |
0.625 in |
- |
|
Construction |
Nonmetallic |
- |
Description |
2G 5/8" X 2" CLR FLAT CVR |
2G 5/8" X 2" CLR FLAT CVR |
extra long description |
RACO MM1410C 2G WP 55IN1 FLAT FLIP |
- |
Features |
2-Gang Weatherproof Flip Cover, 55-in-1, Flat, Clear |
- |
Long Description |
Weatherproof Box, Polycarbonate Material, Clear, 2 Gang, Rectangular, Keyhole, 3.79 in Length, 0.625 in Width, 5.54 in Height, 0.546 lb/EA |
- |
Product Type |
Weatherproof Box |
- |
Short Description |
Weatherproof Box, Polycarbonate, Clear, 2 Gang |
- |
Special Features |
Patented Quick-Fit(TM) Keyhole Mounting System Allows Installation in Under a Minute;Includes Attached Gasket and Mounting Hardware;Base Configuration with Patented Knock-Out(TM) Technology for Custom Fitting;Lockable Tab |
- |
|
Enclosure Type |
Nema 3R |
- |
Mounting Type |
Keyhole |
- |
package quantity |
10 SP |
- |
Packaging Type |
Shrink |
- |
pallet quantity |
960 |
- |
Standards Met |
UL Listed 2011 NEC(R) Compliant (article 406.8[B] [1]) |
- |
|
|
Brand |
Hubbell--Raco |
- |
Manufacturers Part Number |
MM1410C |
- |
sub brand |
TayMac(R) |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
- |
|
Standard Package |
10 |
- |
Weight |
0.546 lb/EA |
- |
|
Application |
Flat |
- |
Mounting |
DEVICE |
- |
standard |
UL Listed |
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
Call nearest store for Item Price
|