Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
MM325 |
MM300 |
Manufacturer Number |
MM325 |
MM300 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Power & Test Equipment -
Test Equipment - Multimeters
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113630 - Multimeters
|
41113630 - Multimeters
|
UPC/EAN/GTIN |
00092644693731 |
00092644690198 |
Weight per package |
0.94 (lbs/each) |
0.506 (lbs/each) |
Description |
MM325 Digital Multimeter, Manual-Ranging, 600V
Klein Tools MM325 Multimeter Is A Manual-Ranging Multimeter That Measures Ac/DC Voltage, DC Current, and Resistance. It Can Also Test Batteries, Diodes, and Continuity. Klein Tools’ Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Innovative, Time-Saving Features.
|
MM300 Digital Multimeter, Manual-Ranging, 600V
Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In Length, 3.07 In Width, 1.78 In Height, Cat Iii Class 2 Safety Category Level, 8.1 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.45 (Each) |
$0.00 (Each) |
Carton/Reel |
$38.45 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$38.45 (1 Each) |
$0.00 (1 Each) |
|
Material |
ABS and Electrical Components |
- |
|
|
Height |
- |
1.78 in;45.2 mm |
Length |
- |
6.04 in;153.4 mm |
Overall Length |
6.41" (16.2 cm) |
6.00" (15.2 cm) |
Width |
- |
3.07 in;78 mm |
|
Description |
DIGITAL MULTIMETER, MANUAL-RANGING, 600V |
DIGITAL MULTIMETER, MANUAL-RANGING, 600V |
extra long description |
KLEIN MM325 Digital Multimeter, Man |
- |
Features |
Klein Tools MM325 Multimeter is a manual-ranging multimeter that measures AC/DC voltage, DC current, and resistance. It can also test batteries, diodes, and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features. |
Klein Tools MM300 is a manual ranging multimeter that measures AC/DC voltage, DC current, and resistance. It can also test batteries, diodes, and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features. |
Long Description |
Klein Tools MM325 Multimeter is a manual-ranging multimeter that measures AC/DC voltage, DC current, and resistance. It can also test batteries, diodes, and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features. |
Digital Multimeter, 10 A, 600 V, LCD Display, 2 x AAA Alkaline Battery, 6.04 in Length, 3.07 in Width, 1.78 in Height, CAT III Class 2 Safety Category Level, 8.1 oz |
Product Type |
Digital Multimeter, Manual 600V |
Digital Multimeter Manual 600V |
Short Description |
- |
Digital Multimeter, LCD, 600 V, 2 x AAA battery, Manual Ranging |
Special Features |
Lead Alert; Backlight; Auto Power-Off; Data Hold |
Function Selector Switch;Test Lead Input Jacks |
|
Accuracy |
Voltage +/- 2% |
- |
Battery Type |
- |
2 x AAA Alkaline |
Capacitance |
— |
- |
Current Accuracy |
- |
±3.0% +5 |
Current Measurement |
- |
10 A |
Current Measurement Resolutio |
- |
10 mA |
display |
2000 Count LCD |
2000 Count LCD |
Display Type |
- |
LCD |
Function Measured |
- |
AC Voltage;Audible Continuity;DC Current;Diode Test;Display;Voltage Rating |
functions |
Measures up to 600V AC/DC Voltage, 10A DC Current, 2MO Resistance, Tests Batteries, Diodes, and Continuity |
Measures up to 600V AC/DC voltage, 10A DC current and 2MO resistance. Tests batteries, diodes and continuity |
included |
Multimeter, Carrying Case, Test Leads with CAT III/CAT IV Safety Caps, Instructions, 2 x AAA Batteries |
Test Leads, Batteries, and User Manual |
media |
Yes |
Yes |
Multimeter Type |
- |
Digital |
Overall Height |
1.83" (4.6 cm) |
1.78" (4.5 cm) |
Overall Width |
3.13" (7.9 cm) |
3.16" (8 cm) |
Resistance |
- |
2 M |
Resistance Measurement Accura |
- |
±1.0% +5 |
Resistance Measurement Resolu |
- |
1 K |
Safety Category Level |
- |
CAT III Class 2 |
Temperature Range |
— |
0° - 1000°F (-18° - 538°C) |
Voltage |
600V AC/DC |
600V AC; 600 V DC |
Voltage Accuracy |
- |
±0.8% +3 (V DC);±1.2% +10 (V AC) |
Voltage Measurement |
- |
600 V |
Voltage Measurement Resolutio |
- |
1 V |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
MM325 |
MM300 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
DIGITAL MULTIMETER |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
8.8 oz (250 g) |
8.1 oz;230 g |
|
Application |
Testing and Measuring Voltage |
- |
standard |
CAT III 600V; CE and UKCA Certified |
CAT III 600V; CE Certified |
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
Call nearest store for Item Price
|