Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
MM450 |
MM1000 |
Manufacturer Number |
MM450 |
MM1000 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113630 - Multimeters
|
41113630 - Multimeters
|
UPC/EAN/GTIN |
00092644693755 |
00092644691522 |
Weight per package |
1.14 (lbs/each) |
1.38 (lbs/each) |
Description |
MM450 Slim Digital Multimeter, TRMS Auto Ranging, 600V
Klein Tools MM450 Multimeter Is A TRMS Auto-Ranging Slim Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. It Features A High Visibility, Reverse Contrast Display With An Optical Sensor to Automatically Optimize Viewing In Dark or Bright Ambient Light. The Slim Profile Of The MM450 Makes This Meter Almost The Size Of A Cell Phone and It Conveniently Fits Into Most Pockets. The MM450 Fea
|
MM1000 Electronic Multimeter
Klein MM1000 Electricians Multimete
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$81.52 (Each) |
$0.00 (Each) |
Carton/Reel |
$81.52 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$81.52 (1 Each) |
$0.00 (1 Each) |
|
Material |
ABS, Electrical Components |
- |
|
|
Overall Length |
6.5" (16.5 cm) |
- |
|
Description |
SLIM DIGITAL MULTIMETER, TRMS AUTO RANGING, 600V |
ELECTRONIC MULTIMETER |
extra long description |
KLEIN MM450 Slim Digital Multimeter |
- |
Features |
Klein Tools MM450 Multimeter is a TRMS auto-ranging slim multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. It features a high visibility, reverse contrast display with an optical sensor to automatically optimize viewing in dark or bright ambient light. The slim profile of the MM450 makes this meter almost the size of a cell phone and it conveniently fits into most pockets. The MM450 fea |
- |
Long Description |
Klein Tools MM450 Multimeter is a TRMS auto-ranging slim multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. It features a high visibility, reverse contrast display with an optical sensor to automatically optimize viewing in dark or bright ambient light. The slim profile of the MM450 makes this meter almost the size of a cell phone and it conveniently fits into most pockets. The MM450 fea |
KLEIN MM1000 Electricians Multimete |
Product Type |
Slim Digital Multimeter, 600V, Temp |
Electricians Multimeter |
Special Features |
Slim Profile; Lead-Alert; High-Visibility Display with Optical Sensor; Auto-Range; Min/Max Measurements; Auto Power-Off; Data-Hold |
- |
|
Accuracy |
See Instructions |
- |
Capacitance |
400 µF |
- |
display |
4000 Count LCD |
- |
functions |
Measures up to 600V AC/DC Voltage, 10A AC/DC Current and 50MO Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Test Diodes and Continuity |
- |
included |
Multimeter, Carrying Case, Test Leads with CAT III/CAT IV Safety Caps, Thermocouple, Instructions, 2 x AAA Batteries |
- |
media |
Yes |
- |
Overall Height |
1.09" (2.8 cm) |
- |
Overall Width |
3.14" (8 cm) |
- |
Temperature Range |
-40° to 1832°F (-40° to 1000°C) |
- |
Voltage |
600V AC/DC |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
MM450 |
MM1000 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
DIGITAL MULTIMETER |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Testing and Measuring Voltage |
- |
standard |
CAT III 600V; CE and UKCA Certified |
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
Call nearest store for Item Price
|