Item Comparison: MM7440C, MM7440CB

Item

MM7440C - Gray 2 Gang 4 3/4" Deep W - Taymac

MM7440C
Gray 2 Gang 4 3/4" Deep W

$41.54 Each

$124.62 (3 Each)

QTY:
Each
Add
MM7440CB - Gray 2 Gang 4 3/4" Deep W - Taymac

MM7440CB
Gray 2 Gang 4 3/4" Deep W

$41.54 Each

$124.62 (3 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 26 26
Vendor Taymac Taymac
Catalog Number MM7440C MM7440CB
Manufacturer Number MM7440C MM7440C
Category Outlet Boxes, Covers & Hangers - Non-Metallic Outlet Boxes, Covers & Hangers - Non-Metallic
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00092326104081 00092326104081
Weight per package 0.988 (lbs/each) 0.988 (lbs/each)
Description MM7440C Gray 2 Gang 4 3/4" Deep W
2-Gang Weatherproof In-Use Cover, 55-In-1, 4-3/4 In. Deep, Clear
MM7440CB Gray 2 Gang 4 3/4" Deep W
2-Gang Weatherproof In-Use Cover, 55-In-1, 4-3/4 In. Deep, Clear
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $41.54 (Each) $41.54 (Each)
Carton/Reel $41.54 (1 Each) $41.54 (1 Each)
Standard Packaging/Reel $124.62 (3 Each) $124.62 (3 Each)
Color Clear Clear
Height 5.75 5.75
Length 5.5 5.5
Width 5.5 5.5
Construction Nonmetallic Nonmetallic
Description GRAY 2 GANG 4 3/4" DEEP W GRAY 2 GANG 4 3/4" DEEP W
extra long description RACO MM7440C 2G WP 55IN1 IN-USE COV RACO MM7440C 2G WP 55IN1 IN-USE COV
Long Description 2-Gang Weatherproof In-Use Cover, 55-in-1, 4-3/4 in. Deep, Clear 2-Gang Weatherproof In-Use Cover, 55-in-1, 4-3/4 in. Deep, Clear
Product Type 2G WP 55IN1 In-Use Cover 4-3/4 Deep CLR 2G WP 55IN1 In-Use Cover 4-3/4 Deep CLR
Special Features TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 2 gang; Jumbo; quick and easy to install; lockable tab; 55 configurations in 1; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear. TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 2 gang; Jumbo; quick and easy to install; lockable tab; 55 configurations in 1; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear.
Packaging Type Shrink Shrink
pallet quantity 288 288
Brand Taymac Taymac
Manufacturers Part Number MM7440C MM7440C
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type COVER COVER
Status - Inactive
Standard Package 3 3
Application In Use In Use
Mounting DEVICE DEVICE
standard UL Listed UL Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat