Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
MP1000BU0NLY |
MPR1000VBUH00 |
Manufacturer Number |
MP1000/BU-ONLY |
MPR1000/VBU/HO/O |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00046135647147 |
00043168414333 |
Weight per package |
1.97 (lbs/each) |
1.73 (lbs/each) |
Description |
MP1000BU0NLY 1000W or MH Mog Base Base Up Burn Pos Lamp
1000W Metalarc Pro Tech Quartz Metal Halide Lamp, EX39 Base, BT56 Bulb, Open Fixture Rated, Base Up Only, Clear, 3600K
|
MPR1000VBUH00 1000W or MH Mog Base Base Up Burn Pos Lamp
Metal Halide Lamp, 65, 3500 K, 107000 LM Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 12000 H Average Life, Mogul Base, M47 Ansi Ballast Code, Non Dimmable, 7 In Diameter, 15.37 In Height, 144.9 % Mercury Content, 10.35 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$67.51 (Each) |
$79.66 (Each) |
Carton/Reel |
$67.51 (1 Each) |
$79.66 (1 Each) |
Standard Packaging/Reel |
$405.06 (6 Each) |
$477.96 (6 Each) |
|
Material |
- |
Hard Glass |
Shape |
BT56 |
- |
Voltage Rating |
263 V |
- |
Wattage |
1000 W |
1000 W |
|
Base Type |
EX39 Exclusionary Mogul |
Mogul |
Color |
- |
Clear |
Color Rendering Index |
65 |
65 |
color rendering index (cri) |
65 |
65.0 |
color temperature |
3500 k |
3500 k |
Finish |
Clear |
Clear |
Style |
- |
Open or enclosed fixtures |
|
Diameter |
7.008 in;178 mm |
7 in |
Height |
15.4 in;391 mm |
15.37 in |
Size |
15.4 |
- |
|
Additional Information |
Light Center Length 9-1/2 Inch;Mean Lumens 85500 |
- |
Description |
1000W OR MH MOG BASE BASE UP BURN POS LAMP |
1000W OR MH MOG BASE BASE UP BURN POS LAMP |
extra long description |
SYL MP1000BUONLY/64714 MP1000BUONLY |
GEL MPR1000/VBU/HO/O 41433 MULTIVAP |
Long Description |
1000W METALARC PRO TECH quartz metal halide lamp, EX39 base, BT56 bulb, open fixture rated, base up only, clear, 3600K |
Metal Halide Lamp, 65, 3500 K, 107000 lm Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 12000 h Average Life, Mogul Base, M47 ANSI Ballast Code, Non Dimmable, 7 in Diameter, 15.37 in Height, 144.9 % Mercury Content, 10.35 lb |
Product Type |
MP1000BUONLY 6/CS 1/Sku |
Metal Halide Lamp |
Short Description |
Metal Halide Lamp, 3500K, 1000W, Clear, EX39 Exclusionary Mogul |
Metal Halide Lamp, 3500K, 1000W, Clear, Mogul |
Special Features |
- |
15.37IN Length |
|
ANSI Ballast Code |
M47/O |
M47 |
average life |
12000 h |
12000 h |
Base |
EX39 Exclusionary Mogul |
Mogul Screw (EX39) |
beam angle |
15 ° |
- |
Brightness (Lumens) |
107000 lm |
107000 lm |
lumens |
109000 |
110000.0 |
Mercury Content |
- |
144.9 % |
package quantity |
6 CA |
6 CA |
|
Brand |
Sylvania-Ledvance |
GE Current, a Daintree company |
Manufacturers Part Number |
MP1000BUONLY/64714 |
MPR1000/VBU/HO/O |
sub brand |
Metalarc Pro-Tech(R) |
- |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
High Intensity Discharge (HID) |
- |
|
|
Application |
Open Fixture |
Commercial;Corridor;Down/Flood Lighting;Industrial;Lobby;Retail;Walkway |
standard |
M47/O |