Item Comparison: MS34, S2LH

Item

MS34 - 300W 110DEG Motion Sensor (Par Lamps Not Included) - Halo Outdoor

MS34
300W 110DEG Motion Sensor (Par Lamps Not Included)

$20.02 Each

$20.02 (1 Each)

QTY:
Each
Add
S2LH - BRZ Motion Sensor Kit 2L Holders Cover Box 90* - Hubbell Lighting Outdoor

S2LH
BRZ Motion Sensor Kit 2L Holders Cover Box 90*

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 47 0
Vendor Halo Outdoor Hubbell Lighting Outdoor
Catalog Number MS34 S2LH
Manufacturer Number MS34 S2LH
Category Enhanced Commodity Codes - Lighting Lighting Photocells & Sensors - Lighting Sensors
Classification Incandescent (Except Residential) Incandescent (Except Residential)
UNSPSC 39111613 - Security lighting -
UPC/EAN/GTIN 00044427351277 785988465798
Weight per package 1.12 (lbs/each) 2.0999 (lbs/each)
Description MS34 300W 110DEG Motion Sensor (Par Lamps Not Included)
Motion-Activated Security Floodlight, Black, 110 ° Coverage, Wall Mount, Motion Sensor, 1.12 LB/Ea
S2LH BRZ Motion Sensor Kit 2L Holders Cover Box 90*
Motion Sensor Kit, Incandescent Lamp; 120 V 60 HZ; 150 W Lamp Wattage; 2 Head(S); Led Detection; Sensor Range 25 FT X 270 Deg; Wall Mounting; Approval Ul, Cul; Hubbell[R] Brand
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.02 (Each) $0.00 (Each)
Carton/Reel $20.02 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $20.02 (1 Each) $0.00 (1 Each)
amperage rating N/A -
Ballast Type N/A -
Lamp Type PAR Incandescent
Lamp Wattage - 150 W
Number of Lamps 2 -
Voltage Rating 120V 120 V 60 HZ
Color Black -
Style (blank) -
Size 5.5 IN Length 5.5 IN Width 5.25 IN Height -
Commodity Description - MOTION SENSING DEVICES
Description 300W 110DEG MOTION SENSOR (PAR LAMPS NOT INCLUDED) BRZ MOTION SENSOR KIT 2L HOLDERS COVER BOX 90*
extra long description CLS MS34 110 DEG PAR - BLACK -
Features 110° Motion sensor, 300 Watt PAR security floodlight. Turns lights ON automatically when motion is detected and OFF after a pre-selected time delay. -
Long Description Motion-Activated Security Floodlight, Black, 110 ° Coverage, Wall Mount, Motion Sensor, 1.12 lb/EA MOTION SENSOR KIT, INCANDESCENT LAMP; 120 V 60 HZ; 150 W LAMP WATTAGE; 2 HEAD(S); LED DETECTION; SENSOR RANGE 25 FT X 270 DEG; WALL MOUNTING; APPROVAL UL, CUL; HUBBELL[R] BRAND
Product Type 110 Deg Par - Black Lighting Motion Sensor Kit
Short Description Motion-Activated Security Floodlight, Black, 110 ° Coverage -
Special Features Motion sensor detects motion 110° up to 60 ft. -
coverage 110 ° -
Detection Method - INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
for use with Lighting -
installation type Wall Mount -
Mounting Type Wall Mount -
Number of Heads - 2 A
package quantity 6 CT -
Sensor Range - 25 FT X 270 DEG
Sensor Type Motion Sensor -
Standards Met UL Listed;cULus Listed;RoHS Compliant -
Brand Halo Outdoor HUBBELL LIGHTING OUTDOOR
Manufacturers Part Number MS34 S2LH
sub brand MS34 Series -
Category Description Incandescent (Except Residential) Incandescent (Except Residential)
Type Motion Activated -
Weight 1.12 lb/EA -
Application lighting -
Approval - UL, CUL
Mounting - WALL
standard UL/cUL Listed;RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat