Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
MS320PSBUH0RED28 |
MVR320VBUH0PA |
Manufacturer Number |
MS320/PS/BU-HOR/ED28/64049 |
MVR320/VBU/HO/PA |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00046135640490 |
00043168275019 |
Weight per package |
0.53 (lbs/each) |
0.46 (lbs/each) |
Description |
MS320PSBUH0RED28 Lamp MH MS320/PS/Bu-Hor/Ed28
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
|
MVR320VBUH0PA 320W ED28 Metal Halide Clear Mogul Base Pulserc
Metal Halide Lamp, 65, 4000 K, 31000 LM Brightness (Lumens), 320 W, Clear, Hard Glass Material, 20000 H Average Life, Mogul Base, M132/M154 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 30 % Mercury Content, 5.33 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.14 (Each) |
$41.25 (Each) |
Carton/Reel |
$37.14 (1 Each) |
$41.25 (1 Each) |
Standard Packaging/Reel |
$222.84 (6 Each) |
$495.00 (12 Each) |
|
Lamp Type |
MS320/PS/BU-HOR |
- |
Material |
- |
Hard Glass |
Shape |
ED28 |
- |
Voltage Rating |
135 |
- |
Wattage |
320 |
320.0 |
|
Base Type |
E39 Mogul |
Mogul |
Color |
Green |
Clear |
Color Rendering Index |
65 |
65 |
color rendering index (cri) |
65 |
65.0 |
color temperature |
4300 |
4000 K |
Finish |
Clear |
Clear |
Style |
- |
Enclosed fixtures only |
|
Diameter |
3.504 in;89 mm |
3.5 in |
Height |
8.31 in;211 mm |
8.25 in |
|
Description |
LAMP MH MS320/PS/BU-HOR/ED28 |
320W ED28 METAL HALIDE CLEAR MOGUL BASE PULSERC |
extra long description |
SYL MS320/PS/BU-HOR/ED28/64049 MS32 |
GEL MVR320/VBU/HO/PA 27501 MULTIVAP |
Long Description |
320W METALARC PULSE START quartz metal halide lamp, high output, position dedicated, reduced color shift, E39 base, ED28 bulb, enclosed fixture rated, base up through horizontal, clear, 4300K |
Metal Halide Lamp, 65, 4000 K, 31000 lm Brightness (Lumens), 320 W, Clear, Hard Glass Material, 20000 h Average Life, Mogul Base, M132/M154 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 30 % Mercury Content, 5.33 lb |
Product Type |
MS320PSBUHORED28 6/CS 1/Sku |
Metal Halide Lamp |
Short Description |
Metal Halide Lamp, 4300K, 320W, Clear, E39 Mogul |
Metal Halide Lamp, 4000K, 320W, Clear, Mogul |
Special Features |
- |
8.25IN Length |
|
ANSI Ballast Code |
M154/E;M132/E |
M132/M154 |
average life |
20000 |
20000 h |
Base |
E39 Mogul |
Mogul Screw (E39) |
Brightness (Lumens) |
28000 lm (Horizontal) |
31000 lm |
lumens |
28000 |
31000.0 |
Mercury Content |
- |
30 % |
package quantity |
6 CA |
12 PK |
start type |
Pulse |
- |
|
Brand |
Sylvania-Ledvance |
GE Current, a Daintree company |
Manufacturers Part Number |
64049 |
MVR320/VBU/HO/PA |
sub brand |
Metalarc(R) |
- |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
METAL HALIDE |
- |
|
|
Application |
Retail;Commercial;Industrial Lighting and Outdoor Floodlighting |
Vertical base up +/-15º |