Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Westinghouse Lighting |
Catalog Number |
MVR400UPA |
3702500 |
Manufacturer Number |
MVR400/U/PA |
3702500 |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Metal Halide
|
Mercury Vapor
|
UNSPSC |
39101614 - Metal halide lamp HID
|
N/A
|
UPC/EAN/GTIN |
00043168786669 |
00030721370250 |
Weight per package |
0.74 (lbs/each) |
1.1 (lbs/each) |
Description |
MVR400UPA 400W P/S Metal Halide Universal Burn Lamp
Metal Halide Lamp, 60, 4000 K, 31200 LM (Horizontal);39400 LM (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 H (Horizontal);20000 H (Vertical) Average Life, E39 Mogul Screw Base, M135/M155 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 61.11 % Mercury Content, 4.45 LB
|
3702500 Wes 37025 Mh400um135155bt28ps
400W BT28 Hid Pulse Start Metal Halide Clear E39 (Mogul) Base, Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.55 (Each) |
$33.60 (Each) |
Carton/Reel |
$38.55 (1 Each) |
$33.60 (1 Each) |
Standard Packaging/Reel |
$231.30 (6 Each) |
$201.60 (6 Each) |
|
Material |
Hard Glass |
- |
Wattage |
400.0 |
- |
|
Base Type |
E39 Mogul Screw |
- |
Color |
Clear |
- |
Color Rendering Index |
60 |
- |
color rendering index (cri) |
60.0 |
- |
color temperature |
4000 K |
- |
Finish |
Clear |
Light |
Style |
Enclosed fixtures only |
Traditional |
|
Diameter |
4.62 in |
- |
Height |
11.5 in |
- |
|
Description |
400W P/S METAL HALIDE UNIVERSAL BURN LAMP |
WES 37025 MH400UM135155BT28PS |
extra long description |
GEL MVR400/U/PA 78666 MULTIVAPOR |
- |
Long Description |
Metal Halide Lamp, 60, 4000 K, 31200 lm (Horizontal);39400 lm (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 h (Horizontal);20000 h (Vertical) Average Life, E39 Mogul Screw Base, M135/M155 ANSI Ballast Code, Non Dimmable, 4.62 in Diameter, 11.5 in Height, 61.11 % Mercury Content, 4.45 lb |
400W BT28 HID Pulse Start Metal Halide Clear E39 (Mogul) Base, Box |
Product Type |
Metal Halide Lamp |
Light Bulb |
Short Description |
Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul Screw |
- |
Special Features |
11.5IN Length |
- |
|
ANSI Ballast Code |
M135/M155 |
- |
average life |
15000 h (Horizontal);20000 h (Vertical) |
- |
Base |
Mogul Screw (E39) |
- |
Brightness (Lumens) |
31200 lm (Horizontal);39400 lm (Vertical) |
- |
bulb type |
- |
BT28 |
Category |
- |
Specialty Items |
Mercury Content |
61.11 % |
- |
package quantity |
6 CA |
- |
|
Brand |
GE Current, a Daintree company |
Westinghouse Lighting |
Manufacturers Part Number |
MVR400/U/PA |
3702500 |
|
Category Description |
METAL HALIDE |
MERCURY VAPOR |
Type |
- |
HID |
|
|
Application |
Universal burning position |