Item Comparison: MVR400UPA, M400PSUED37

Item

MVR400UPA - 400W P/S Metal Halide Universal Burn Lamp - Ge Traditional Lamps

MVR400UPA
400W P/S Metal Halide Universal Burn Lamp

$38.55 Each

$231.30 (6 Each)

QTY:
Each
Add
M400PSUED37 - 400W MH PS - Sylvania

M400PSUED37
400W MH PS

$35.83 Each

$214.98 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 63 100
Vendor Ge Traditional Lamps Sylvania
Catalog Number MVR400UPA M400PSUED37
Manufacturer Number MVR400/U/PA M400/PS/U/ED37/64054
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID 39101614 - Metal halide lamp HID
UPC/EAN/GTIN 00043168786669 00046135640544
Weight per package 0.74 (lbs/each) 0.7333 (lbs/each)
Description MVR400UPA 400W P/S Metal Halide Universal Burn Lamp
Metal Halide Lamp, 60, 4000 K, 31200 LM (Horizontal);39400 LM (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 H (Horizontal);20000 H (Vertical) Average Life, E39 Mogul Screw Base, M135/M155 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 61.11 % Mercury Content, 4.45 LB
M400PSUED37 400W MH PS
400W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED37 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.55 (Each) $35.83 (Each)
Carton/Reel $38.55 (1 Each) $35.83 (1 Each)
Standard Packaging/Reel $231.30 (6 Each) $214.98 (6 Each)
Material Hard Glass -
Shape - ED37
Wattage 400.0 400 W
Base Type E39 Mogul Screw E39 Mogul
Color Clear White
Color Rendering Index 60 65
color rendering index (cri) 60.0 65
color temperature 4000 K 4000
Finish Clear Clear
Style Enclosed fixtures only -
Diameter 4.62 in -
Height 11.5 in 11.5 in;292 mm
Additional Information - Arc Length 1.5 Inch;Warm-Up Time 2 to 4 Min
Description 400W P/S METAL HALIDE UNIVERSAL BURN LAMP 400W MH PS
extra long description GEL MVR400/U/PA 78666 MULTIVAPOR SYL M400/PS/U/ED37/64054 M400PSUED3
Long Description Metal Halide Lamp, 60, 4000 K, 31200 lm (Horizontal);39400 lm (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 h (Horizontal);20000 h (Vertical) Average Life, E39 Mogul Screw Base, M135/M155 ANSI Ballast Code, Non Dimmable, 4.62 in Diameter, 11.5 in Height, 61.11 % Mercury Content, 4.45 lb 400W METALARC PULSE START metal halide lamp, reduced color shift, E39 base, ED37 bulb, enclosed fixture rated, universal burn, clear, 4000K
Product Type Metal Halide Lamp M400PSUED37 6/CS 1/Sku
Short Description Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul Screw Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul, ED37
Special Features 11.5IN Length -
ANSI Ballast Code M135/M155 M155/E;M155/S
average life 15000 h (Horizontal);20000 h (Vertical) 20000 h (Vertical);15000 h (Horizontal)
Base Mogul Screw (E39) E39 Mogul
Brightness (Lumens) 31200 lm (Horizontal);39400 lm (Vertical) 36000 lm (Vertical), 31000 lm (Horizontal)
lumens - 31,000
Mercury Content 61.11 % -
package quantity 6 CA 6 CA
start type - Pulse
Brand GE Current, a Daintree company SYLVANIA
Manufacturers Part Number MVR400/U/PA M400PSUED37
sub brand - Metalarc(R)
Category Description METAL HALIDE METAL HALIDE
Type - METAL HALIDE
Weight 4.45 lb -
Application Universal burning position Retail;Commercial;Industrial Lighting and Outdoor Floodlighting
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat