Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Westinghouse Lighting |
Catalog Number |
MVR70UMED |
3701000 |
Manufacturer Number |
MVR70/U/MED |
3701000 |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Metal Halide
|
Mercury Vapor
|
UNSPSC |
39101614 - Metal halide lamp HID
|
N/A
|
UPC/EAN/GTIN |
00043168125901 |
00030721370106 |
Weight per package |
0.33 (lbs/each) |
0.17 (lbs/each) |
Description |
MVR70UMED 70W BD17 Metal Halide Clear Med Base Lamp
Metal Halide Lamp, 65, 4000 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.43 In Height, 4.9 % Mercury Content, 2.0 LB
|
3701000 Wes 37010 MP70/U/M98/0/Med
70W ED17 Hid Protected Metal Halide Clear E26 (Medium) Base, Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.90 (Each) |
$22.72 (Each) |
Carton/Reel |
$37.90 (1 Each) |
$22.72 (1 Each) |
Standard Packaging/Reel |
$227.40 (6 Each) |
$136.32 (6 Each) |
|
Material |
Hard Glass |
- |
Voltage Rating |
85.0 |
- |
Wattage |
70.0 |
- |
|
Base Type |
Medium |
- |
Color |
Clear |
- |
Color Rendering Index |
65 |
- |
color rendering index (cri) |
65.0 |
- |
color temperature |
4000 K |
- |
Finish |
Clear |
Light |
Style |
Enclosed fixtures only |
Traditional |
|
Diameter |
2.12 in |
- |
Height |
5.43 in |
- |
|
Description |
70W BD17 METAL HALIDE CLEAR MED BASE LAMP |
WES 37010 MP70/U/M98/0/MED |
extra long description |
GEL MVR70/U/MED 12590 MULTIVAPOR |
- |
Long Description |
Metal Halide Lamp, 65, 4000 K, 5500 lm Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 h Average Life, Medium Base, M98 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.43 in Height, 4.9 % Mercury Content, 2.0 lb |
70W ED17 HID Protected Metal Halide Clear E26 (Medium) Base, Box |
Product Type |
Metal Halide Lamp |
Light Bulb |
Short Description |
Metal Halide Lamp, 4000K, 70W, Clear, Medium |
- |
Special Features |
5.43IN Length |
- |
|
ANSI Ballast Code |
M98 |
- |
average life |
12000 h |
- |
Base |
Medium Screw (E26) |
- |
Brightness (Lumens) |
5500 lm |
- |
bulb type |
- |
ED17 |
Category |
- |
Specialty Items |
lumens |
5500.0 |
- |
Mercury Content |
4.9 % |
- |
package quantity |
6 CA |
- |
|
Brand |
GE Current, a Daintree company |
Westinghouse Lighting |
Manufacturers Part Number |
MVR70/U/MED |
3701000 |
|
Category Description |
METAL HALIDE |
MERCURY VAPOR |
Type |
- |
HID |
|
|
Application |
Display Light;Downlight;Floodlight;Corridor;Lobby;Walkways;Retail;Office;Commercial |