Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
216R |
N0.216R |
Manufacturer Number |
NO.216-R |
NO.216-R |
Category |
Accy, Fuseholders & Fuseblocks -
Clips, Redcrs, Rejctrs, Etc.
|
Accy, Fuseholders & Fuseblocks -
Clips, Redcrs, Rejctrs, Etc.
|
Classification |
Reducers, Pullers, &Clip Clamps
|
Reducers, Pullers, &Clip Clamps
|
UNSPSC |
39121617 - Fuse parts or accessories
|
39121617 - Fuse parts or accessories
|
UPC/EAN/GTIN |
00051712613668 |
00051712613668 |
Weight per package |
0.21 (lbs/each) |
0.2 (lbs/each) |
Description |
216R 60A to 100A 250V Class R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 10 Pair Per Carton, 100 A, Class R, Non-Indicating, 35 to 60 A, 250 V, 600 V
|
N0.216R 60A to 100A 250V Class R Fuse Reducer
Fuse Reducer, Class R Fuse, 100 A, 250 V, 0.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.33 (Each) |
$41.33 (Each) |
Carton/Reel |
$41.33 (1 Each) |
$41.33 (1 Each) |
Standard Packaging/Reel |
$41.33 (1 Each) |
$41.33 (1 Each) |
|
amperage rating |
100 A |
100 A |
Current Rating |
- |
100 A |
Voltage Rating |
250 V, 600 V |
250 V, 600 V |
|
Description |
60A TO 100A 250V CLASS R FUSE REDUCER |
60A TO 100A 250V CLASS R FUSE REDUCER |
extra long description |
BUSS NO.216-R BUSS CLASS R REDUCER |
BUSS NO.216-R BUSS CLASS R REDUCER |
Features |
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters. |
A range of Bussmann series fuse reducers for Class H/K, J and R ferrule and blade fuses.Fuse reducers install on fuse ferrules or blades to permit the application of smaller size fuses than those for which the fuse blocks or holders are designed. |
Long Description |
Eaton Bussmann series class R fuse reducers, 10 pair per carton, 100 A, Class R, Non-indicating, 35 to 60 A, 250 V, 600 V |
Fuse Reducer, Class R Fuse, 100 A, 250 V, 0.2 lb |
Product Type |
Buss Class R Reducer Fuse |
Buss Class R Reducer Fuse |
Short Description |
- |
Class R fuse reducers |
Special Features |
10 pair per carton |
10 pair per carton |
|
class |
Class R |
Class R |
dimensions |
2.5000 IN X 1.8000 IN X 1.4000 IN |
2.5000 IN X 1.8000 IN X 1.4000 IN |
Fuse Class |
- |
Class R |
media |
Yes |
Yes |
Standards Met |
- |
UL(R) Listed;Guide IZZR;File E12853;CSA(R) Certified;Class 6225-01;File 47235;RoHS Compliant |
|
Brand |
Eaton Bussmann series |
Bussmann Fuses |
Manufacturers Part Number |
NO.216-R |
NO.216-R |
|
Category Description |
REDUCERS,PULLERS,&CLIP CLAMPS |
REDUCERS,PULLERS,&CLIP CLAMPS |
Type |
Accessory |
Accessory |
|
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
CSA Certified,UL Listed,Contact factory,RoHS Compliant |
CSA Certified,UL Listed,Contact factory,RoHS Compliant |