Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
NCVT2P |
NCVT2KIT |
Manufacturer Number |
NCVT2P |
NCVT2KIT |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113637 - Voltage or current meters
|
41113630 - Multimeters
|
UPC/EAN/GTIN |
00092644692321 |
00092644690297 |
Weight per package |
0.052 (lbs/each) |
0 |
Description |
NCVT2P Dual Range Non-Contact Voltage Tester 12-1000V Ac
The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-2P Is Rugged Enough For Any Job Site.
|
NCVT2KIT Dual Range Non-Contact Voltage Tester W/Recep Test
Non-Contact Voltage Tester, Broad Application, 1.5 V Battery Capacity, Alkaline Battery Chemistry Type, Battery Included, Led Display Type, For Use With Cable;Circuit Breaker;Cord;Lighting Fixture;Switch Outlet;Wire, 50 to 500 HZ Frequency Rating, 1 In;25.4 MM Height, (2) Alkaline 1.5V AAA Battery;Insert Card;Integrated Owner'S Manual Included, Visual Indication Type, 139.7 MM;5.5 In Length, 2 - Batteries, Battery Power Source, Cat Iv 1000V Standards Met, 12 to 1000 V Ac Voltage Rating, 1.6 Oz;45 G Weight,
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.08 (Each) |
$0.00 (Each) |
Carton/Reel |
$37.08 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$444.96 (12 Each) |
$0.00 (14 Each) |
|
Material |
Polycarbonate |
- |
Voltage Rating |
- |
12 to 1000 V ac |
|
Height |
- |
1 in;25.4 mm |
Length |
- |
5.5 in;139.7 mm |
Overall Length |
5.82" (14.8 cm) |
- |
Width |
- |
0.719 in;18.3 mm |
|
Description |
DUAL RANGE NON-CONTACT VOLTAGE TESTER 12-1000V AC |
DUAL RANGE NON-CONTACT VOLTAGE TESTER W/RECEP TEST |
extra long description |
KLEIN NCVT2P Dual Range Non-Contact |
- |
Features |
The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. |
This Dual-Range Non-Contact Voltage Tester automatically detects low voltage and standard voltage. A bright green LED will tell you the tester is working and also functions as a worklight. The light flashes red and two distinct warning tones sound when either low or standard voltage is detected. |
Long Description |
The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. |
Non-Contact Voltage Tester, Broad Application, 1.5 V Battery Capacity, Alkaline Battery Chemistry Type, Battery Included, LED Display Type, For Use With Cable;Circuit Breaker;Cord;Lighting Fixture;Switch Outlet;Wire, 50 to 500 Hz Frequency Rating, 1 in;25.4 mm Height, (2) Alkaline 1.5V AAA Battery;Insert Card;Integrated Owner's Manual Included, Visual Indication Type, 139.7 mm;5.5 in Length, 2 - Batteries, Battery Power Source, CAT IV 1000V Standards Met, 12 to 1000 V ac Voltage Rating, 1.6 oz;45 g Weight, |
Product Type |
Dual Range Non-Contact Volt Tester |
Voltage Tester |
Short Description |
- |
Non-Contact Voltage Tester, 12 to 1000 V ac, LED Display, 1 CT |
Special Features |
LED and Audible Beep Indications, Auto-Power Off, Pocket Clip |
- |
|
battery capacity |
- |
1.5 V |
Battery Chemistry Type |
- |
Alkaline |
Battery Included |
- |
Yes |
battery life |
142 hr |
- |
Display Type |
- |
LED |
for use with |
- |
Cable;Cord;Circuit Breaker;Lighting Fixture;Switch Outlet;Wire |
included |
NCVT; Batteries |
- |
includes |
- |
(2) Alkaline 1.5V AAA Battery;Insert Card;Integrated Owner's Manual |
Indication Type |
- |
Visual |
media |
Yes |
- |
Number of Batteries |
- |
2 |
Overall Height |
0.86" (2.2 cm) |
- |
Overall Width |
1.09" (2.8 cm) |
- |
package quantity |
- |
1 ct |
Power Source |
- |
Battery |
Standards Met |
- |
CAT IV 1000V |
Voltage |
Range 1: 12 – 1000V AC; Range 2: 70 – 1000V AC |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
NCVT2P |
NCVT2KIT |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
Dual Range |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
1.7 oz (48.1 g) |
1.6 oz;45 g |
|
Application |
Non-Contact Detection and Testing of AC Voltage |
Broad Application |
Frequency Rating |
- |
50 to 500 Hz |
standard |
CAT IV 1000V |
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
Call nearest store for Item Price
|