Item Comparison: NCVT2P, NCVT5A

Item

NCVT2P - Dual Range Non-Contact Voltage Tester 12-1000V Ac - Klein Tools

NCVT2P
Dual Range Non-Contact Voltage Tester 12-1000V Ac

$37.08 Each

$444.96 (12 Each)

QTY:
Each
Add
NCVT5A - Noncontact Voltage Tester Pen W/ Laser Pointer - Klein Tools

NCVT5A
Noncontact Voltage Tester Pen W/ Laser Pointer

$33.10 Each

$264.80 (8 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 274 5
Vendor Klein Tools Klein Tools
Catalog Number NCVT2P NCVT5A
Manufacturer Number NCVT2P NCVT-5A
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113637 - Voltage or current meters 41113637 - Voltage or current meters
UPC/EAN/GTIN 00092644692321 00092644692949
Weight per package 0.052 (lbs/each) 0.093 (lbs/each)
Description NCVT2P Dual Range Non-Contact Voltage Tester 12-1000V Ac
The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-2P Is Rugged Enough For Any Job Site.
NCVT5A Noncontact Voltage Tester Pen W/ Laser Pointer
The Klein Tools NCVT-5A Is A Dual-Range Non-Contact Voltage Tester (NCVT) With Integrated Laser Pointer. The Tester Can Be Set to Detect Voltage From 70 to 1000V Ac (Mode 1) or From 12 to 1000V Ac (Mode 2). High Pitched Audible Alerts Beep At Greater Frequency As Higher Voltage Is Sensed, or Proximity to The Voltage Source Gets Closer. The Laser Pointer Can Function Independent Of or Simultaneously With The NCVT. Cat Iv 1000V Safety Rating.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.08 (Each) $33.10 (Each)
Carton/Reel $37.08 (1 Each) $33.10 (1 Each)
Standard Packaging/Reel $444.96 (12 Each) $264.80 (8 Each)
Material Polycarbonate Plastic and Electronic Assemblies
Overall Length 5.82" (14.8 cm) 6" (15.2 cm)
Description DUAL RANGE NON-CONTACT VOLTAGE TESTER 12-1000V AC NONCONTACT VOLTAGE TESTER PEN W/ LASER POINTER
extra long description KLEIN NCVT2P Dual Range Non-Contact KLEIN NCVT-5A Non-Contact Voltage T
Features The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. The Klein Tools NCVT-5A is a dual-range non-contact voltage tester (NCVT) with integrated laser pointer. The tester can be set to detect voltage from 70 to 1000V AC (Mode 1) or from 12 to 1000V AC (Mode 2). High pitched audible alerts beep at greater frequency as higher voltage is sensed, or proximity to the voltage source gets closer. The laser pointer can function independent of or simultaneously with the NCVT. CAT IV 1000V safety rating.
Long Description The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. The Klein Tools NCVT-5A is a dual-range non-contact voltage tester (NCVT) with integrated laser pointer. The tester can be set to detect voltage from 70 to 1000V AC (Mode 1) or from 12 to 1000V AC (Mode 2). High pitched audible alerts beep at greater frequency as higher voltage is sensed, or proximity to the voltage source gets closer. The laser pointer can function independent of or simultaneously with the NCVT. CAT IV 1000V safety rating.
Product Type Dual Range Non-Contact Volt Tester Non-Contact Voltage Tester W/Laser
Special Features LED and Audible Beep Indications, Auto-Power Off, Pocket Clip Integrated High Strength Red Laser Pointer, Dual Range Tester (70-1000V; 12V-1000V) AC Voltage Detection, Simultaneous Visual and Audible Voltage Indicators in the Presence of AC Voltage; US Patent No. D750985
battery life 142 hr Laser On: 31 hr; NCV On with Visual and Audible Alerts: 25 hr
included NCVT; Batteries NCVT; Batteries
media Yes Yes
Overall Height 0.86" (2.2 cm) 1.16" (2.9 cm)
Overall Width 1.09" (2.8 cm) 0.96" (2.4 cm)
Voltage Range 1: 12 – 1000V AC; Range 2: 70 – 1000V AC 12 to 1000 VAC
Brand Klein Tools Klein Tools
Manufacturers Part Number NCVT2P NCVT-5A
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type Dual Range Non-Contact Voltage Tester
Weight 1.7 oz (48.1 g) 1.5 oz (43 g)
Application Non-Contact Detection and Testing of AC Voltage Dual-Range Non-contact Detection of the Presence of AC Voltage from 12-1000 VAC or from 70-1000V AC
standard CAT IV 1000V CAT IV 1000V; Laser: Class IIIa, 630-670nm, Max Power <5mW
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat