Item Comparison: NCVT2P, NCVT5KIT

Item

NCVT2P - Dual Range Non-Contact Voltage Tester 12-1000V Ac - Klein Tools

NCVT2P
Dual Range Non-Contact Voltage Tester 12-1000V Ac

$37.08 Each

$444.96 (12 Each)

QTY:
Each
Add
NCVT5KIT - Electrical Tester Kit W/ Dual-Range NCVT and GFC - Klein Tools

NCVT5KIT
Electrical Tester Kit W/ Dual-Range NCVT and GFC

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 14 0
All Stores 274 0
Vendor Klein Tools Klein Tools
Catalog Number NCVT2P NCVT5KIT
Manufacturer Number NCVT2P NCVT5KIT
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113637 - Voltage or current meters 41113637 - Voltage or current meters
UPC/EAN/GTIN 00092644692321 00092644692369
Weight per package 0.052 (lbs/each) 0.375 (lbs/each)
Description NCVT2P Dual Range Non-Contact Voltage Tester 12-1000V Ac
The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-2P Is Rugged Enough For Any Job Site.
NCVT5KIT Electrical Tester Kit W/ Dual-Range NCVT and GFC
The NCVT5KIT Includes A Dual-Range Non-Contact Voltage Tester With Laser Pointer and A Gfci Receptacle Tester. The NCVT-5A Automatically Detects and Indicates Voltage (12 - 1000V) Allowing Broad Application. The RT210 Will Troubleshoot The Most Common Wiring Problems In Standard and Gfci Receptacles.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.08 (Each) $0.00 (Each)
Carton/Reel $37.08 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $444.96 (12 Each) $0.00 (10 Each)
Material Polycarbonate Plastic and Electronic Assemblies
Overall Length 5.82" (14.8 cm) 6" (15.2 cm)
Description DUAL RANGE NON-CONTACT VOLTAGE TESTER 12-1000V AC ELECTRICAL TESTER KIT W/ DUAL-RANGE NCVT AND GFC
extra long description KLEIN NCVT2P Dual Range Non-Contact KLEIN NCVT5KIT Electrical Tester Ki
Features The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. The NCVT5KIT includes a dual-range non-contact voltage tester with laser pointer and a GFCI receptacle tester. The NCVT-5A automatically detects and indicates voltage (12 - 1000V) allowing broad application. The RT210 will troubleshoot the most common wiring problems in standard and GFCI receptacles.
Long Description The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. The NCVT5KIT includes a dual-range non-contact voltage tester with laser pointer and a GFCI receptacle tester. The NCVT-5A automatically detects and indicates voltage (12 - 1000V) allowing broad application. The RT210 will troubleshoot the most common wiring problems in standard and GFCI receptacles.
Product Type Dual Range Non-Contact Volt Tester Electrical Tester Kit, NCVT5A/RT210
Special Features LED and Audible Beep Indications, Auto-Power Off, Pocket Clip Integrated High Strength Red Laser Pointer, Dual Range Tester (70-1000V; 12V-1000V) AC Voltage Detection, Simultaneous Visual and Audible Voltage Indicators in the Presence of AC Voltage; US Patent No. D750985
battery life 142 hr Laser On: 31 hr; NCV On with Visual and Audible Alerts: 25 hr
included NCVT; Batteries NCVT-5A Dual Range Non-Contact AC Voltage Tester; RT210 GFCI Receptacle Tester; Instructions; and All Required Batteries
media Yes Yes
Overall Height 0.86" (2.2 cm) 0.96" (2.4 cm)
Overall Width 1.09" (2.8 cm) 1.16" (2.9 cm)
Voltage Range 1: 12 – 1000V AC; Range 2: 70 – 1000V AC 12 to 1000 VAC
Brand Klein Tools Klein Tools
Manufacturers Part Number NCVT2P NCVT5KIT
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type Dual Range Non-Contact AC Voltage Tester, GFCI Receptacle Tester
Weight 1.7 oz (48.1 g) 1.5 oz (43 g)
Application Non-Contact Detection and Testing of AC Voltage Dual-Range Non-contact Detection of the Presence of AC Voltage from 12-1000 VAC or from 70-1000V AC
standard CAT IV 1000V CAT IV 1000V; Laser: Class 3a, 630-670nm, Max Power <5mW
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat