Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Lumark |
Catalog Number |
NFFLDC25S |
NFFLDA25S |
Manufacturer Number |
NFFLD-C25-S |
NFFLD-A25-S |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00080083801244 |
00080083721061 |
Weight per package |
19.75 (lbs/each) |
19.75 (lbs/each) |
Description |
NFFLDC25S SLPFTR 85W Led Flood 40K
Led Flood Light, Building Facade Lighting, Wall Wash and Large Sign Lighting;Security, 10530 LM Brightness (Lumens), Black, 70 Color Rendering Index, 4000 K Color Temperature, 0.340 A @ 277 V;0.708 A @ 120 V Current Rating, 128 W;145 W;184 W;85 W Equivalent Wattage, Carbon Bronze Finish, 15-5/16 In;388 MM Height, IP66 Ip Rating, Led Lamp Type, 15-15/16 In;405 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Slip Fitter M
|
NFFLDA25S SLPFTR 85W Carb BRZ Flood 120-277V
00080083721061|0080083|080083721061|08008372106|72106|NFFLD A25 S|NFFLDA25S|NFFLD-A25-S|NFFLD, 85W, 4000K, Unv, CBN BRZ, SLPFTR|Cooper Lighting NFFLD A25 S|Cooper Lighting NFFLDA25S|Cooper Lighting NFFLD-A25-S|Cooperlighting NFFLD A25 S|Cooperlighting NFFLDA25S|Cooperlighting NFFLD-A25-S|Eaton / Cooper Lighting NFFLD A25 S|Eaton / Cooper Lighting NFFLDA25S|Eaton / Cooper Lighting NFFLD-A25-S|Eaton Cooper Lighting NFFLD A25 S|Eaton Cooper Lighting NFFLDA25S|Eaton Cooper Lighting NFFLD-A25-S|Eeton Cooper Lighting
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$482.16 (Each) |
$461.99 (Each) |
Carton/Reel |
$482.16 (1 Each) |
$461.99 (1 Each) |
Standard Packaging/Reel |
$482.16 (1 Each) |
$461.99 (1 Each) |
|
amperage rating |
0.708 at (120V) |
321m |
Ballast Type |
N/A |
N/A IN |
Current Rating |
0.708 A @ 120 V;0.340 A @ 277 V |
- |
Lamp Type |
LED |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Material |
Die Cast Aluminum |
- |
Number of Lamps |
2 |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120 to 277 V ac |
277 VAC |
Wattage |
85 W |
- |
|
Color |
Black |
Copper |
Color Rendering Index |
70 |
- |
color temperature |
4000 K |
- |
Finish |
Carbon Bronze |
- |
Lens Material |
Glass |
- |
|
Height |
15-5/16 in;388 mm |
- |
Length |
15-15/16 in;405 mm |
- |
Size |
18.2 IN Length 18.5 IN Width 9.75 IN Height |
22.75 IN Length 18.25 IN Width 9.5 IN Height |
Width |
8-11/16 in;221 mm |
- |
|
Description |
SLPFTR 85W LED FLOOD 40K |
SLPFTR 85W CARB BRZ FLOOD 120-277V |
extra long description |
CLS NFFLD-C25-S NFFLD,C25,UNV,CARBO |
- |
Features |
The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin |
- |
Long Description |
LED Flood Light, Building Facade Lighting, Wall Wash and Large Sign Lighting;Security, 10530 lm Brightness (Lumens), Black, 70 Color Rendering Index, 4000 K Color Temperature, 0.340 A @ 277 V;0.708 A @ 120 V Current Rating, 128 W;145 W;184 W;85 W Equivalent Wattage, Carbon Bronze Finish, 15-5/16 in;388 mm Height, IP66 IP Rating, LED Lamp Type, 15-15/16 in;405 mm Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Slip Fitter M |
00080083721061|0080083|080083721061|08008372106|72106|NFFLD A25 S|NFFLDA25S|NFFLD-A25-S|NFFLD,85W,4000K,UNV,CBN BRZ,SLPFTR|Cooper Lighting NFFLD A25 S|Cooper Lighting NFFLDA25S|Cooper Lighting NFFLD-A25-S|CooperLighting NFFLD A25 S|CooperLighting NFFLDA25S|CooperLighting NFFLD-A25-S|Eaton / Cooper Lighting NFFLD A25 S|Eaton / Cooper Lighting NFFLDA25S|Eaton / Cooper Lighting NFFLD-A25-S|Eaton Cooper Lighting NFFLD A25 S|Eaton Cooper Lighting NFFLDA25S|Eaton Cooper Lighting NFFLD-A25-S|Eeton Cooper Lighting |
Product Type |
Led Flood Light |
NFFLD, 85W, 4000K, Unv, CBN BRZ, SLPFTR |
Short Description |
LED Flood Light, Die Cast Aluminum, 85 W, 15-15/16 x 8-11/16 x 15-5/16 in |
- |
Special Features |
Die-cast aluminum housing, driver compartment and driver door |
Die-cast aluminum housing, driver compartment and driver door |
|
average life |
- |
N/A IN |
battery |
N/A |
- |
Brightness (Lumens) |
10530 lm |
- |
Equivalent Wattage |
85 W;128 W;145 W;184 W |
- |
Fixture Type |
FLOODLIGHT |
- |
ip rating |
IP66 |
- |
lumens |
10,530 |
9432 |
Maximum Operating Temperature |
+40 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Slip Fitter Mount |
- |
package quantity |
1 ct |
- |
Power Source |
Hardwired |
- |
Standards Met |
UL Listed;cUL Listed;LM79 Compliant;LM80 Compliant;RoHS Compliant |
- |
Warranty |
5 yr |
- |
|
Brand |
Eaton Lighting |
OCAL |
Manufacturers Part Number |
NFFLDC25S |
NFFLD-A25-S |
sub brand |
Lumark(TM);Night Falcon(TM) |
NFFLD Night Falcon |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
Wall Dimmer, Digital Fade |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Security;Building Facade Lighting, Wall Wash and Large Sign Lighting |
lighting |
Mounting |
SLIPFITTER |
SLIPFITTER |
standard |
UL/cUL Listed - Wet Location |
DLC Qualified |