Item Comparison: NFFLDC40S, FXLEDSSF

Item

NFFLDC40S - SLPFTR 128W Led Flood 40K - Lumark

NFFLDC40S
SLPFTR 128W Led Flood 40K

$586.00 Each

$586.00 (1 Each)

QTY:
Each
Add
FXLEDSSF - 69/97/132/168W Led Flood 4K/5K Slipfitter 120-277V - Rab Lighting Inc

FXLEDSSF
69/97/132/168W Led Flood 4K/5K Slipfitter 120-277V

$958.00 Each

$958.00 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 311 54
Vendor Lumark Rab Lighting Inc
Catalog Number NFFLDC40S FXLEDSSF
Manufacturer Number NFFLDC40S FXLEDSSF
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light 39111611 - Flood light
UPC/EAN/GTIN 00080083801206 00192552019279
Weight per package 19.7 (lbs/each) 17.7 (lbs/each)
Description NFFLDC40S SLPFTR 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
FXLEDSSF 69/97/132/168W Led Flood 4K/5K Slipfitter 120-277V
Floodlights 10206-22010 Lumens Flexflood- Small Field Adjustable Power-CCT 69-97-132-168W Slipfitter Mount 5000K/4000K 120V-277V Bronze
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $586.00 (Each) $958.00 (Each)
Carton/Reel $586.00 (1 Each) $958.00 (1 Each)
Standard Packaging/Reel $586.00 (1 Each) $958.00 (1 Each)
amperage rating 0.466 (at 277V) -
Ballast Type N/A -
Current Rating 1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V -
Lamp Type LED -
Material Die-Cast Aluminum -
Number of Lamps 2 -
Shape Rectangular -
Voltage Rating 120 to 277 V ac;347 V ac;480 V ac 120/277
Wattage 128 W 69/132/168
Color Rendering Index 70 -
color temperature 4000 K -
Finish Powder Coat Bronze
Lens Material Tempered Glass -
Height 12-11/16 in;322 mm -
Length 15-15/16 in;405 mm -
Size 23.0 IN Length 19.0 IN Width 10.0 IN Height -
Width 8-11/16 in;221 cm -
Description SLPFTR 128W LED FLOOD 40K 69/97/132/168W LED FLOOD 4K/5K SLIPFITTER 120-277V
extra long description CLS NFFLD-C40-S NFFLD,129W,4000K,UN RAB FXLEDSSF FA 168/132/97/69W 5/4K
Features The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin -
Long Description LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb Floodlights 10206-22010 Lumens Flexflood- Small Field Adjustable Power-Cct 69-97-132-168W Slipfitter Mount 5000K/4000K 120V-277V Bronze
Product Type Led Flood Light Fa 168/132/97/69W 5/4KK SF BZ
Short Description LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion -
Special Features Die-cast aluminum housing, driver compartment and driver door -
average life 60000 h 100000
battery N/A -
Brightness (Lumens) 16900 lm -
Fixture Type FLOODLIGHT -
ip rating IP66 -
lumens 16,932 10206-22010
Maximum Operating Temperature +40 °C -
Minimum Operating Temperature -40 °C -
Mounting Type Slipfitter Mount -
package quantity 1 ct -
Standards Met ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed -
Warranty 5 yr -
Brand Eaton Lighting RAB Lighting Inc
Manufacturers Part Number NFFLD-C40-S FXLEDSSF
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type FLOODLIGHT FLOODLIGHT-Field Adjustable Power/CCT
Weight 20 lb;9.09 kg -
Application Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial Outdoor
Mounting SLIPFITTER -
standard UL/cUL Listed - Wet Location;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat