Item Comparison: DF150WBRZ120D6K, NFFLDC40T

Item

DF150WBRZ120D6K - 150W Led FLD BRZ 6K Trun - SPC

DF150WBRZ120D6K
150W Led FLD BRZ 6K Trun

$457.69 Each

$457.69 (1 Each)

QTY:
Each
Add
NFFLDC40T - Trun 128W Led Flood 40K - Lumark

NFFLDC40T
Trun 128W Led Flood 40K

$569.73 Each

$569.73 (1 Each)

QTY:
Each
Add
Nacogdoches 0 11
All Stores 1 82
Vendor SPC Lumark
Catalog Number DF150WBRZ120D6K NFFLDC40T
Manufacturer Number DF150WBRZ120D6K NFFLDC40T
Category Led Floodlights, Wallpacks, Bo - Led Floodlights Enhanced Commodity Codes - Lighting
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC - 39111611 - Flood light
UPC/EAN/GTIN 854435005419 00080083801183
Weight per package 23.14 (lbs/each) 22.85 (lbs/each)
Description DF150WBRZ120D6K 150W Led FLD BRZ 6K Trun
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 13500 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 400 MH Equivalent Wattage, Bronze Finish, 9.44 In Height, IP65 Ip Rating, Led Lamp Type, 16.73 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 150 W Wattage, 23.14 LB Weight, 12.79 In Width
NFFLDC40T Trun 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $457.69 (Each) $569.73 (Each)
Carton/Reel $457.69 (1 Each) $569.73 (1 Each)
Standard Packaging/Reel $457.69 (1 Each) $569.73 (1 Each)
amperage rating - 0.466 (at 277V)
Ballast Type - N/A
Current Rating - 1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V
Lamp Type LED LED
Material Aluminum and Toughened Glass Die-Cast Aluminum
Number of Lamps 3 2
Shape - Rectangular
Voltage Rating 100 to 277 V ac 120 to 277 V ac;347 V ac;480 V ac
Wattage 150 W 128 W
Color Black -
Color Rendering Index >75 70
color temperature 6000 K 4000 K
Finish Bronze Powder Coat
Lens Material - Tempered Glass
Height 9.44 in 12-11/16 in;322 mm
Length 16.73 in 15-15/16 in;405 mm
Size - 18.0 IN Length 7.5 IN Width 9.5 IN Height
Width 12.79 in 8-11/16 in;221 cm
Description 150W LED FLD BRZ 6K TRUN TRUN 128W LED FLOOD 40K
extra long description - CLS NFFLD-C40-T NFFLD,129W,4000K,UN
Features - The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin
Long Description LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 13500 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 400 mH Equivalent Wattage, Bronze Finish, 9.44 in Height, IP65 IP Rating, LED Lamp Type, 16.73 in Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 277 V ac Voltage Rating, 5 yr Warranty, 150 W Wattage, 23.14 lb Weight, 12.79 in Width LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb
Product Type Led Floodlight NFFLD, 129W, 4000K, Unv, Trunnion, CBN BRZ
Short Description LED Floodlight, Aluminum and Toughened Glass, 150 W, 16.73 x 12.79 x 9.44 in LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion
Special Features - Die-cast aluminum housing, driver compartment and driver door
average life >50000 h 60000 h
battery - N/A
Brightness (Lumens) 13500 lm 16900 lm
Equivalent Wattage 400 mH -
Fixture Type - FLOODLIGHT
ip rating IP65 IP66
lumens - 16,932
Maximum Operating Temperature - +40 °C
media - Yes
Minimum Operating Temperature - -40 °C
Mounting Type Trunnion Mount Trunion Mount
package quantity 1 ct 1 ct
Power Source Hardwired -
Standards Met CE Certified;cUlus Listed ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed
Warranty 5 yr 5 yr
Brand WEST DURABLE LIGHTING Eaton Lighting
Manufacturers Part Number DF150-BRZ-150W120D6K NFFLD-C40-T
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type - FLOODLIGHT
Weight 23.14 lb 20 lb;9.09 kg
Application Parking;Open Warehouse;Conference Room;Private Office;Commercial Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial
Mounting - TRUNNION
standard - UL/cUL Listed - Wet Location;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat