Item Comparison: NFFLDC40T, FLL1504KUK

Item

NFFLDC40T - Trun 128W Led Flood 40K - Lumark

NFFLDC40T
Trun 128W Led Flood 40K

$569.73 Each

$569.73 (1 Each)

QTY:
Each
Add
FLL1504KUK - 150W Led FLD 40K KNCK MNT 14665LM - Hubbell Lighting Outdoor

FLL1504KUK
150W Led FLD 40K KNCK MNT 14665LM

$506.33 Each

$506.33 (1 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 82 0
Vendor Lumark Hubbell Lighting Outdoor
Catalog Number NFFLDC40T FLL1504KUK
Manufacturer Number NFFLDC40T FLL-150-4K-U-K
Category Enhanced Commodity Codes - Lighting Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light 39111611 - Flood light
UPC/EAN/GTIN 00080083801183 00785988033690
Weight per package 22.85 (lbs/each) 20 (lbs/each)
Description NFFLDC40T Trun 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
FLL1504KUK 150W Led FLD 40K KNCK MNT 14665LM
FLL Led Large Flood, Mounting Type: Knuckled Slipfitter (2 3/8 In Od Tennon), Light Distribution: Nema 6X6 (HXV), Wattage: 150 W, Color Temperature: 4000 K, 80 Cri, Light Output: 14665 LM, Voltage Rating: 120-277 Vac, Color: Dark Bronze.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $569.73 (Each) $506.33 (Each)
Carton/Reel $569.73 (1 Each) $506.33 (1 Each)
Standard Packaging/Reel $569.73 (1 Each) $506.33 (1 Each)
amperage rating 0.466 (at 277V) -
Ballast Type N/A -
Current Rating 1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V -
Lamp Type LED LED
Material Die-Cast Aluminum -
Number of Lamps 2 -
Shape Rectangular -
Voltage Rating 120 to 277 V ac;347 V ac;480 V ac 120-277
Wattage 128 W -
Color - Dark Bronze
Color Rendering Index 70 -
color temperature 4000 K -
Finish Powder Coat -
Lens Material Tempered Glass -
Height 12-11/16 in;322 mm -
Length 15-15/16 in;405 mm -
Size 18.0 IN Length 7.5 IN Width 9.5 IN Height -
Width 8-11/16 in;221 cm -
Description TRUN 128W LED FLOOD 40K 150W LED FLD 40K KNCK MNT 14665LM
extra long description CLS NFFLD-C40-T NFFLD,129W,4000K,UN HUB-LT FLL-150-4K-U-K FLL LED Flood
Features The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin -
Long Description LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb FLL LED Large Flood, Mounting Type: Knuckled Slipfitter (2 3/8 in OD tennon), Light Distribution: NEMA 6x6 (HxV), Wattage: 150 W, Color Temperature: 4000 K, 80 CRI, Light Output: 14665 lm, Voltage Rating: 120-277 VAC, Color: Dark Bronze.
Product Type NFFLD, 129W, 4000K, Unv, Trunnion, CBN BRZ FLL Led Floodlight, Mount Type: Knuckle
Short Description LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion -
Special Features Die-cast aluminum housing, driver compartment and driver door -
average life 60000 h -
battery N/A -
Brightness (Lumens) 16900 lm -
Fixture Type FLOODLIGHT Floodlighting
ip rating IP66 -
lumens 16,932 14665
Maximum Operating Temperature +40 °C -
media Yes -
Minimum Operating Temperature -40 °C -
Mounting Type Trunion Mount -
package quantity 1 ct -
Standards Met ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed -
Warranty 5 yr -
Brand Eaton Lighting Hubbell Lighting, Inc.
Manufacturers Part Number NFFLD-C40-T FLL-150-4K-U-K
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type FLOODLIGHT Floodlighting
Weight 20 lb;9.09 kg -
Application Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial -
Mounting TRUNNION Knuckled Slipfitter (2 3/8" OD tennon)
standard UL/cUL Listed - Wet Location;RoHS Compliant UL;UL1598A;CSA;Wet listed;Damp Listed;IP Rated
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat