Nacogdoches |
0 |
11 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Lumark |
Catalog Number |
X34150LTU |
NFFLDC40T |
Manufacturer Number |
X34-150LT/U |
NFFLDC40T |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00019813509785 |
00080083801183 |
Weight per package |
10.85 (lbs/each) |
22.85 (lbs/each) |
Description |
X34150LTU *Delisted* 130W Led Flood 5K 120-277V Trun Dim
Rab X34-150LT/U Flood 130W 15000LM
|
NFFLDC40T Trun 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$238.39 (Each) |
$569.73 (Each) |
Carton/Reel |
$238.39 (1 Each) |
$569.73 (1 Each) |
Standard Packaging/Reel |
$238.39 (1 Each) |
$569.73 (1 Each) |
|
amperage rating |
- |
0.466 (at 277V) |
Ballast Type |
- |
N/A |
Current Rating |
- |
1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V |
Lamp Type |
- |
LED |
Material |
- |
Die-Cast Aluminum |
Number of Lamps |
- |
2 |
Shape |
- |
Rectangular |
Voltage Rating |
120/277 |
120 to 277 V ac;347 V ac;480 V ac |
Wattage |
130 |
128 W |
|
Color |
Bronze |
- |
Color Rendering Index |
- |
70 |
color temperature |
- |
4000 K |
Finish |
- |
Powder Coat |
Lens Material |
- |
Tempered Glass |
|
Height |
- |
12-11/16 in;322 mm |
Length |
- |
15-15/16 in;405 mm |
Size |
- |
18.0 IN Length 7.5 IN Width 9.5 IN Height |
Width |
- |
8-11/16 in;221 cm |
|
Description |
130W LED FLOOD 50K 120-277V TRUN 0-10V DIM |
TRUN 128W LED FLOOD 40K |
extra long description |
- |
CLS NFFLD-C40-T NFFLD,129W,4000K,UN |
Features |
- |
The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin |
Long Description |
RAB X34-150LT/U FLOOD 130W 15000LM |
LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb |
Product Type |
Flood 130W 15000LM 5000K TRN Univ Dim BZ |
NFFLD, 129W, 4000K, Unv, Trunnion, CBN BRZ |
Short Description |
- |
LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion |
Special Features |
7HX7V DISTRIBUTION |
Die-cast aluminum housing, driver compartment and driver door |
|
average life |
- |
60000 h |
battery |
- |
N/A |
Brightness (Lumens) |
- |
16900 lm |
Fixture Type |
- |
FLOODLIGHT |
ip rating |
- |
IP66 |
lumens |
15,000 |
16,932 |
Maximum Operating Temperature |
- |
+40 °C |
media |
- |
Yes |
Minimum Operating Temperature |
- |
-40 °C |
Mounting Type |
- |
Trunion Mount |
package quantity |
- |
1 ct |
Standards Met |
- |
ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed |
Warranty |
- |
5 yr |
|
Brand |
RAB Lighting Inc |
Eaton Lighting |
Manufacturers Part Number |
X34-150LT/U |
NFFLD-C40-T |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
FLOODLIGHT |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Outdoor |
Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial |
Mounting |
TRUNNION |
TRUNNION |
standard |
- |
UL/cUL Listed - Wet Location;RoHS Compliant |