Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Lithonia Lighting |
Catalog Number |
NFFLDSC15TUNV |
0FL1LEDP250KMV0L |
Manufacturer Number |
NFFLDSC15TUNV |
OFL1 LED P2 50K MVOLT THK DDBX |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00080083760275 |
00889804467246 |
Weight per package |
13.3399 (lbs/each) |
5 (lbs/each) |
Description |
NFFLDSC15TUNV 51W Led Flood Trunion 40K
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB
|
0FL1LEDP250KMV0L *Delisted* 45W Led FLD 50K KNK MNT
Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 45 W, 70 to 150 W (Metal Halide Flood), 70, 4466 LM Brightness (Lumens), Thermoset Powder Coat, Bronze, 7-1/16 In Length, 8-5/16 In Width, 6-7/8 In Height, Knuckle Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$303.33 (Each) |
$233.33 (Each) |
Carton/Reel |
$303.33 (1 Each) |
$233.33 (1 Each) |
Standard Packaging/Reel |
$303.33 (1 Each) |
$233.33 (1 Each) |
|
amperage rating |
0.184 at 277V |
- |
Ballast Type |
N/A |
- |
Current Rating |
0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V |
0.41 A @ 120 V;0.24 A @ 208 V;0.2 A @ 240 V;0.19 A @ 277 V |
Lamp Type |
LED |
LED |
Material |
Die-Cast Aluminum |
Die-Cast Aluminum |
Number of Lamps |
1 |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120 to 277 V ac;347 V ac;480 V ac |
120 to 277 v |
Wattage |
51 W |
45 W |
|
Color |
Copper |
Bronze |
Color Rendering Index |
70 |
70 |
color temperature |
4000 K |
5000 k |
Finish |
Polyester Powder Coat |
Thermoset Powder Coat |
Lens Material |
Tempered Glass |
- |
|
Height |
10-15/16 in;279 mm |
6-7/8 in;17.4 cm |
Length |
8-7/32 in;209 mm |
7-1/16 in;18 cm |
Size |
12.784 IN Length 10.909 IN Width 11.068 IN Height |
- |
Width |
7-1/2 in;190 cm |
8-5/16 in;21.1 cm |
|
Description |
51W LED FLOOD TRUNION 40K |
*DELISTED* 45W LED FLD 50K KNK MNT |
extra long description |
CLS NFFLD-S-C15-T-UNV ,F SMALL, 500 |
- |
Features |
Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be w |
The OFL1 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 4,400 lumens, the OFL1 LED floodlights are the ideal solution to replace up to 150W metal halide floodlights. Product features include an integral visor as well as knuckle and yoke mounting options.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting a |
Long Description |
Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb |
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 45 W, 70 to 150 W (Metal Halide Flood), 70, 4466 lm Brightness (Lumens), Thermoset Powder Coat, Bronze, 7-1/16 in Length, 8-5/16 in Width, 6-7/8 in Height, Knuckle Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 h Average Life, 5 yr Warranty, 5 lb |
Product Type |
Flood Light |
Floodlight |
Short Description |
Flood Light, Die-Cast Aluminum, 120 to 277;347;480 VAC, Truinion |
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 45W |
Special Features |
Die-cast aluminum housing, driver compartment and driver door |
- |
|
average life |
50000 h |
50000 h |
battery |
N/A |
- |
Brightness (Lumens) |
5797 lm |
4466 lm |
Equivalent Wattage |
- |
70 to 150 W (Metal Halide Flood) |
Fixture Type |
FLOODLIGHT |
Flood Light |
ip rating |
IP66 |
IP65 |
lumens |
5,797 |
- |
Maximum Operating Temperature |
+40 °C |
+104 °F;40 °C |
Minimum Operating Temperature |
-40 °C |
+32 °F;0 °C |
Mounting Type |
Trunion Mount |
Knuckle Mount |
package quantity |
1 ct |
1 ct |
pallet quantity |
- |
192 |
Standards Met |
DLC Qualified;ECCN: EAR99NLR;UL/cUL Wet Location Listed;LM79/LM80 Compliant;RoHS Compliant |
UL Certified;DesignLights Consortium(R) (DLC) Qualified |
Warranty |
5 yr |
5 yr |
|
Brand |
LUMARK |
Lithonia Lighting |
Manufacturers Part Number |
NFFLD-S-C15-T-UNV |
OFL1 LED P2 50K MVOLT THK DDBXD M4 |
sub brand |
NFFLD-S Night Falcon Small |
- |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
Flood Light |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
13 lb;6 kg |
5 lb;2.27 kg |
|
Application |
Commercial Low Wattage Floodlighting;Industrial Low Wattage Floodlighting;Residential Low Wattage Floodlighting |
Heavy Commercial and Residential |
Mounting |
TRUNNION |
- |
standard |
UL/cUL Listed - Wet Location;RoHS Compliant |
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
Call nearest store for Item Price
|