Item Comparison: NTLFULLW, NTLFULLWCC6

Item

NTLFULLW - Night Light Full WH - Legrand-Pass & Seymour

NTLFULLW
Night Light Full WH

$24.13 Each

$1,206.50 (50 Each)

QTY:
Each
Add
NTLFULLWCC6 - Radiant Full Nlite + Louver WH - Legrand-Pass & Seymour

NTLFULLWCC6
Radiant Full Nlite + Louver WH

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 34 0
All Stores 189 0
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number NTLFULLW NTLFULLWCC6
Manufacturer Number NTLFULLW NTLFULLWCC6
Category Unassigned Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Miscellaneous Residential Devices Residential Plates
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007127614 00785007034332
Weight per package 0.26 (lbs/each) 0.265 (lbs/each)
Description NTLFULLW Night Light Full WH
Full Night Light, 120/125 V, White, Dimmable, 2.75 In Height, 1.50 In Length, 0.25 LB
NTLFULLWCC6 Radiant Full Nlite + Louver WH
15A 125V Full Led Night Light, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.13 (Each) $0.00 (Each)
Carton/Reel $24.13 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $1,206.50 (50 Each) $0.00 (6 Each)
Voltage Rating 120/125 V -
Finish white -
Height 2.75 in -
Length 1.50 in -
Description NIGHT LIGHT FULL WH RADIANT FULL NLITE + LOUVER WH
extra long description P&S NTLFULLW NIGHT LIGHT FULL WH P&S NTLFULLWCC6 RADIANT FULL NLITE
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Ideal for hallways, kitchens and nurseries, this full LED night light features five adjustable light levels, a hidden sensor that automatically controls the night light and an impact-resistant Lexan lens, face and body. An optional louver is included for added light-level control. radiant(R) Screwless Wall Plate not includ -
Long Description Full Night Light, 120/125 V, White, Dimmable, 2.75 in Height, 1.50 in Length, 0.25 lb 15A 125V Full LED Night Light, White
Product Type Full Night Light Radiant Full Nlite + Louver WH
Short Description Full Night Light, 120/125V, White -
dimmable Yes -
includes Louver -
package quantity 1 CT;6 Pk -
Standards Met RoHS Compliant;cULus Listed;UL498 Listed;UL Listed -
Brand LEGRAND-PASS & SEYMOUR Pass & Seymour
Manufacturers Part Number NTLFULLW NTLFULLWCC6
Category Description Miscellaneous residential devices Residential plates
Weight 0.25 lb -
Application Hallways;Kitchens;Nurseries -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat