Item Comparison: PAR1, LH100

Item

PAR1 - Outdoor Lampholder Gray - Legrand-Pass & Seymour

PAR1
Outdoor Lampholder Gray

$3.9331 Each

$47.20 (12 Each)

QTY:
Each
Add
LH100 - Wet Loc Lampholder Grey Gy - SPC

LH100
Wet Loc Lampholder Grey Gy

$4.1312 Each

$82.62 (20 Each)

QTY:
Each
Add
Nacogdoches 48 0
All Stores 3,703 58
Vendor Legrand-Pass & Seymour SPC
Catalog Number PAR1 LH100
Manufacturer Number PAR1 N/A
Category Lighting Lampholders - Incandescent Lampholders Unassigned
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes -
UPC/EAN/GTIN 00785007254907 658746110301
Weight per package 0.3983 (lbs/each) 0.295 (lbs/each)
Description PAR1 Outdoor Lampholder Gray
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 LB/Ea
LH100 Wet Loc Lampholder Grey Gy
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.93 (Each) $4.13 (Each)
Carton/Reel $3.93 (1 Each) $4.13 (1 Each)
Standard Packaging/Reel $47.20 (12 Each) $82.62 (20 Each)
Material Die-Cast Zinc Alloy -
Base Type Medium -
Color Gray;Grey -
Size Consult the Factory for Dimensional Information -
Description OUTDOOR LAMPHOLDER GRAY WET LOC LAMPHOLDER GREY GY
extra long description P&S PAR1 OUTDOOR LAMPHOLDER GRAY -
Long Description Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 lb/EA -
Product Type Lamp Holder -
Short Description Lamp Holder, Medium, Die-Cast Zinc Alloy -
Special Features Adjustable through 180 Degrees;Fits 1/2 in Threaded Outlet Seal Gasket Included -
Mounting Type Wall Mount;Ceiling Mount -
package quantity 12 CT -
Resistance Properties Corrosion Resistant;Heat Resistant -
Standards Met RoHS Compliant;UL Listed -
Brand LEGRAND-PASS & SEYMOUR -
Manufacturers Part Number PAR1 -
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Outdoor Lampholder -
Weight 0.4 lb/EA -
Application Residential;Commercial -
Mounting Wall, Ceiling -
standard cURus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat