Nacogdoches |
48 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
PAR1 |
LT100S |
Manufacturer Number |
PAR1 |
LT100S |
Category |
Lighting Lampholders -
Incandescent Lampholders
|
Lighting Fixtures -
Lighting Lampholders
|
Classification |
Weatherproof Boxes & Covers
|
Incandescent (Except Residential)
|
UNSPSC |
39121305 - Weatherproof boxes
|
39111817 - Lamp mounting accessory
|
UPC/EAN/GTIN |
00785007254907 |
00092326110303 |
Weight per package |
0.3983 (lbs/each) |
6.36 (lbs/each) |
Description |
PAR1 Outdoor Lampholder Gray
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 LB/Ea
|
LT100S WP STD Gry Lampholder
Lampholder, PAR38 Incandescent Lamp, 150 W (Lamp), Die-Cast Metal Material, Gray, Wire Lead Terminal, Wall Mount, 5.56 In Height, 2.6 In Length, 4 In Width, 0.37 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.93 (Each) |
$4.68 (Each) |
Carton/Reel |
$3.93 (1 Each) |
$4.68 (1 Each) |
Standard Packaging/Reel |
$47.20 (12 Each) |
$93.61 (20 Each) |
|
Lamp Type |
- |
PAR38 Incandescent |
Material |
Die-Cast Zinc Alloy |
Die-Cast Metal |
Terminal Type |
- |
Wire Lead |
Wattage |
- |
150 W (Lamp) |
|
Base Type |
Medium |
- |
Color |
Gray;Grey |
Gray |
|
Height |
- |
5.56 in |
Length |
- |
2.6 in |
Size |
Consult the Factory for Dimensional Information |
- |
Width |
- |
4 in |
|
Description |
OUTDOOR LAMPHOLDER GRAY |
WP STD GRY LAMPHOLDER |
extra long description |
P&S PAR1 OUTDOOR LAMPHOLDER GRAY |
RACO LT100S WP LAMPHOLDER W/EXTERNA |
Features |
- |
Weatherproof Swivel Lampholder, Traditional or CFL, Use Par 38 Bulb, Gra |
Long Description |
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 lb/EA |
Lampholder, PAR38 Incandescent Lamp, 150 W (Lamp), Die-Cast Metal Material, Gray, Wire Lead Terminal, Wall Mount, 5.56 in Height, 2.6 in Length, 4 in Width, 0.37 lb |
Product Type |
Lamp Holder |
WP Lampholder W/External Gasket Gray |
Short Description |
Lamp Holder, Medium, Die-Cast Zinc Alloy |
Lampholder, PAR38 Incandescent, Gray |
Special Features |
Adjustable through 180 Degrees;Fits 1/2 in Threaded Outlet Seal Gasket Included |
Patented Swivel Joint for Easy Directional Lighting;State-of-the-Art Powder Coat Finish Provides Maximum Weatherability;Scratch Resistance |
|
Mounting Type |
Wall Mount;Ceiling Mount |
Wall Mount |
package quantity |
12 CT |
1 PK;10 CT;1600 PL |
Resistance Properties |
Corrosion Resistant;Heat Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed |
UL Listed;NEC Certified;RoHS Compliant |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Hubbell--Raco |
Manufacturers Part Number |
PAR1 |
LT100S |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
Incandescent (Except Residential) |
Type |
Outdoor Lampholder |
Lampholder with Extenal Gasket |
|
|
|
Application |
Residential;Commercial |
General Outdoor Lighting |
Mounting |
Wall, Ceiling |
- |
standard |
cURus |