Item Comparison: PAR1BR, LT100Z

Item

PAR1BR - Outdoor Lamholder Bronze - Legrand-Pass & Seymour

PAR1BR
Outdoor Lamholder Bronze

$3.951 Each

$47.41 (12 Each)

QTY:
Each
Add
LT100Z - BRZ STD Lampholder - Taymac

LT100Z
BRZ STD Lampholder

$0.00 Each

$0.00 (20 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 434 37
Vendor Legrand-Pass & Seymour Taymac
Catalog Number PAR1BR LT100Z
Manufacturer Number PAR1BR LT100Z
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Lighting Fixtures - Lighting Lampholders
Classification Weatherproof Boxes & Covers Incandescent (Except Residential)
UNSPSC 39121305 - Weatherproof boxes 39111817 - Lamp mounting accessory
UPC/EAN/GTIN 00785007254853 00092326110310
Weight per package 0.3967 (lbs/each) 0.345 (lbs/each)
Description PAR1BR Outdoor Lamholder Bronze
Lampholder, Aluminum, Bronze, Ceiling Mount, 6 In Length, 0.4 LB
LT100Z BRZ STD Lampholder
Lampholder, PAR38 Incandescent Lamp, 150 W (Lamp), Die-Cast Metal Material, Bronze, Wire Lead Terminal, Wall Mount, 5.56 In Height, 2.6 In Length, 4 In Width, 0.37 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.95 (Each) $0.00 (Each)
Carton/Reel $3.95 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $47.41 (12 Each) $0.00 (20 Each)
insulation Lampholder -
Lamp Type - PAR38 Incandescent
Material Aluminum Die-Cast Metal
Terminal Type - Wire Lead
Wattage - 150 W (Lamp)
Color Bronze;Other Bronze
Finish Bronze -
Height - 5.56 in
Length 6 in 2.6 in
Size 6" -
Width - 4 in
Construction Weatherproof -
Description OUTDOOR LAMHOLDER BRONZE BRZ STD LAMPHOLDER
extra long description P&S PAR1BR OUTDOOR LAMHOLDER BRONZE RACO LT100Z WP LAMPHOLDER W/EXTERNA
Features Die-cast Outdoor Lampholder, Bronze Weatherproof Swivel Lampholder, Traditional or CFL, Use Par 38 Bulb, Bronze
Long Description Lampholder, Aluminum, Bronze, Ceiling Mount, 6 in Length, 0.4 lb Lampholder, PAR38 Incandescent Lamp, 150 W (Lamp), Die-Cast Metal Material, Bronze, Wire Lead Terminal, Wall Mount, 5.56 in Height, 2.6 in Length, 4 in Width, 0.37 lb
Product Type Outdoor Lamholder Bronze WP Lampholder W/External Gasket Bronze
Short Description Lampholder, Aluminum, Ceiling & Wall Lampholder, PAR38 Incandescent, Bronze
Special Features Corrosion-resistant finish, seal gasket included Patented Swivel Joint for Easy Directional Lighting;State-of-the-Art Powder Coat Finish Provides Maximum Weatherability;Scratch Resistance
Mounting Type Ceiling Mount Wall Mount
package quantity 1 ct 10 PK;1600 PL
Standards Met RoHS Compliant;UL Listed UL Listed;NEC Certified;RoHS Compliant
Brand LEGRAND-PASS & SEYMOUR Hubbell--Raco
Manufacturers Part Number PAR1-BR LT100Z
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS Incandescent (Except Residential)
Type Outdoor Lampholder Lampholder with Extenal Gasket
Status - Inactive
Weight 0.4 lb 0.37 lb
Application Industrial General Outdoor Lighting
Mounting CEILING, WALL -
standard UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat