Nacogdoches |
1 |
28 |
All Stores |
|
|
|
Vendor |
HPS Imperator® |
Eaton |
Catalog Number |
PH100MQMJ |
C0100E2A |
Manufacturer Number |
PH100MQMJ |
C0100E2A |
Category |
Control Transformers -
Encapsulated Industrial Contro
|
Control Transformers -
Encapsulated Industrial Contro
|
Classification |
Control Transformers
|
Control Transformers
|
UNSPSC |
39121026 - Control power transformer
|
39121026 - Control power transformer
|
UPC/EAN/GTIN |
00803423077952 |
00786680422560 |
Weight per package |
0 |
4 (lbs/each) |
Description |
PH100MQMJ 1PH 100VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 100 Kva
|
C0100E2A 100 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 100 Va, 3.386 In Overall Length, 3.386 In Overall Width, 2.874 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$93.83 (Each) |
$86.82 (Each) |
Carton/Reel |
$93.83 (1 Each) |
$86.82 (1 Each) |
Standard Packaging/Reel |
$93.83 (1 Each) |
$86.82 (1 Each) |
|
connection |
Terminal Block |
- |
Material |
- |
Copper Winding (Coil) |
Number of Phases |
- |
1 |
Phase |
1 PH |
- |
Wattage |
100 WTT |
- |
|
Height |
SVX025A1-4A1B1B2B9C2 |
- |
Length |
78217252063 |
- |
Overall Length |
- |
3.386 in |
Width |
78217251482 |
- |
|
Description |
1PH 100VA 240X480V-120X240V 50/60HZ CU |
100 VA TYPE MTE CONTROL TRANSFORMER |
extra long description |
HMND PH100MQMJ CNTL 100VA 240X480-1 |
ETN C0100E2A 100 VA Type MTE Contro |
Features |
- |
Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the |
Long Description |
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 100 kVA |
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 100 VA, 3.386 in Overall Length, 3.386 in Overall Width, 2.874 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.2 lb |
Product Type |
CNTL 100VA 240X480-120X240 |
Control Transformer |
Short Description |
- |
100VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 3.386 in (L), 1 PH |
Special Features |
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. |
- |
|
dimensions |
- |
3.4900 IN X 3.3800 IN X 3.3600 IN |
Input Voltage |
240X480, 230x460, 220x440 |
- |
Input Voltage Rating |
- |
240 x 480, 230 x 460, 220 x 440 V |
kva rating |
- |
100 VA |
Output Voltage |
120x240, 115x230, 110x220 |
- |
Output Voltage Rating |
- |
120/115/110 V |
Overall Height |
- |
2.874 in |
Overall Width |
- |
3.386 in |
package quantity |
- |
1 CA |
Power Rating |
- |
100 VA |
Primary Voltage |
- |
240 x 480 V230 x 460 V220 x 440 V |
Secondary Voltage |
- |
120/115/110 V |
Standards Met |
- |
cUL Certified;CSA Certified;UL Listed;RoHS Compliant |
Tap Size |
- |
NONE |
Temperature Rise Rating |
- |
55 °C |
Transformer Type |
- |
Control Transformer |
|
|
Brand |
|
Eaton Corp |
Manufacturers Part Number |
PH100MQMJ |
C0100E2A |
sub brand |
Machine Tool Industrial Control Transformer |
- |
|
Category Description |
CONTROL TRANSFORMERS |
CONTROL TRANSFORMERS |
Type |
Tranformer > Dry Type > Control > Molded |
Industrial Control Transformer |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers |
Motor and Power Control Equipment |
Enclosure |
Core and Coil |
- |
Frequency Rating |
50/60 Hz |
50/60 Hz |
Mounting |
PANEL |
- |
standard |
CSA, UL, CE |
UL Listed,CSA Certified,cUL Certified,RoHS Compliant |
Temperature Rating |
Typical 30 Average/ 40 Maximum |
55°C |