Item Comparison: PH500MQMJ, C0500E2AFB

Item

PH500MQMJ - CNTL 500VA 240X480-120X240 - HPS Imperator®

PH500MQMJ
CNTL 500VA 240X480-120X240

$228.90 Each

$228.90 (1 Each)

QTY:
Each
Add
C0500E2AFB - 500 Va Type Mte Control Transformer With Primary F - Eaton

C0500E2AFB
500 Va Type Mte Control Transformer With Primary F

$642.74 Each

$642.74 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 52 5
Vendor HPS Imperator® Eaton
Catalog Number PH500MQMJ C0500E2AFB
Manufacturer Number PH500MQMJ C0500E2AFB
Category Control Transformers - Encapsulated Industrial Contro Control Transformers - Encapsulated Industrial Contro
Classification Control Transformers Encapsulated Industrial Control Transformers
UNSPSC 39121026 - Control power transformer 39121026 - Control power transformer
UPC/EAN/GTIN 00803423077990 00786680420962
Weight per package 12.5 (lbs/each) 19.4 (lbs/each)
Description PH500MQMJ CNTL 500VA 240X480-120X240
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 500 Kva
C0500E2AFB 500 Va Type Mte Control Transformer With Primary F
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 500 Va
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $228.90 (Each) $642.74 (Each)
Carton/Reel $228.90 (1 Each) $642.74 (1 Each)
Standard Packaging/Reel $228.90 (1 Each) $642.74 (1 Each)
connection Terminal Block -
Phase 1 PH -
Wattage 500 W -
Height AML21BBA2BA-007 -
Length 4.75 in. -
Width 5.94 in -
Description CNTL 500VA 240X480-120X240 500 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F
extra long description HMND PH500MQMJ CNTL 500VA 240X480-1 ETN C0500E2AFB 500VA Type MTE CPT W
Features - Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 500 kVA Eaton type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, sv: 120/115/110v, 55°c, 500 va
Product Type CNTL 500VA 240X480-120X240 500VA Type Mte CPT W/ Prim Fuse Block
Special Features Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. -
dimensions - 5.5100 IN X 5.2300 IN X 6.1400 IN
Input Voltage 240X480, 230x460, 220x440 -
kva rating - 500 VA
Output Voltage 120x240, 115x230, 110x220 -
Primary Voltage - 230 x 460 V240 x 480 V220 x 440 V
Secondary Voltage - 120/115/110 V
Tap Size - NONE
Brand Eaton Corp
Manufacturers Part Number PH500MQMJ C0500E2AFB
sub brand Machine Tool Industrial Control Transformer -
Category Description CONTROL TRANSFORMERS -
Type Tranformer > Dry Type > Control > Molded Industrial Control Transformer
Manufacturer Status Inactive -
Application Automation, Panel shops, Machines, Solenoids, Control Applications, Timers Other
Enclosure Core and Coil -
Frequency Rating 50/60 Hz -
Mounting PANEL -
standard CSA, UL, CE CSA Certified,UL Listed,cUL Certified,RoHS Compliant
Temperature Rating Typical 30 Average/ 40 Maximum 55°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat