Item Comparison: PH75MQMJ, C0075E2A

Item

PH75MQMJ - 1PH 75VA 240X480V-120X240V 50/60HZ Cu - HPS Imperator™

PH75MQMJ
1PH 75VA 240X480V-120X240V 50/60HZ Cu

$80.50 Each

$80.50 (1 Each)

QTY:
Each
Add
C0075E2A - 75 Va Type Mte Control Transformer - Eaton

C0075E2A
75 Va Type Mte Control Transformer

$77.62 Each

$77.62 (1 Each)

QTY:
Each
Add
Nacogdoches 2 1
All Stores 49 28
Vendor HPS Imperator™ Eaton
Catalog Number PH75MQMJ C0075E2A
Manufacturer Number PH75MQMJ C0075E2A
Category Control Transformers - Encapsulated Industrial Contro Control Transformers - Encapsulated Industrial Contro
Classification Control Transformers Control Transformers
UNSPSC 39121026 - Control power transformer 39121026 - Control power transformer
UPC/EAN/GTIN 00803423077945 00786680422546
Weight per package 0 3.5 (lbs/each)
Description PH75MQMJ 1PH 75VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 75va
C0075E2A 75 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $80.50 (Each) $77.62 (Each)
Carton/Reel $80.50 (1 Each) $77.62 (1 Each)
Standard Packaging/Reel $80.50 (1 Each) $77.62 (1 Each)
Material - Copper Winding (Coil)
Number of Phases - 1
Wattage 75 -
Height 3.56 -
Length 3.88 -
Overall Length - 3.504 in
Width 3.25 -
Description 1PH 75VA 240X480V-120X240V 50/60HZ CU 75 VA TYPE MTE CONTROL TRANSFORMER
extra long description HMND PH75MQMJ CNTL 75VA 240x480-120 ETN C0075E2A 75 VA Type MTE Control
Features - Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the
Long Description Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV,120x240 SV, 75VA Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 75 VA, 3.504 in Overall Length, 2.992 in Overall Width, 2.559 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 lb
Product Type CNTL 75VA 240X480-120X240 Control Transformer
Short Description - 75VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 3.504 in (L), 1 PH
Special Features Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. -
dimensions - 3.8600 IN X 3.0000 IN X 3.2600 IN
Input Voltage Rating - 240 x 480, 230 x 460, 220 x 440 V
kva rating - 75 VA
Output Voltage Rating - 120/115/110 V
Overall Height - 2.559 in
Overall Width - 2.992 in
package quantity - 1 CA
Power Rating - 75 VA
Primary Voltage - 240 x 480 V220 x 440 V230 x 460 V
Secondary Voltage - 120/115/110 V
Standards Met - cUL Certified;CSA Certified;UL Listed;RoHS Compliant
Tap Size - NONE
Temperature Rise Rating - 55 °C
Transformer Type - Control Transformer
Made in USA - yes
Brand HPS Imperator™ Eaton Corp
Manufacturers Part Number PH75MQMJ C0075E2A
Category Description CONTROL TRANSFORMERS CONTROL TRANSFORMERS
Type Tranformer > Dry Type > Control > Molded Industrial Control Transformer
Weight - 3.5 lb
Application Automation, Panel shops, Machines, Solenoids, Control Applications, Timers Motor and Power Control Equipment
Enclosure Core and Coil -
Frequency Rating - 50/60 Hz
Mounting PANEL -
standard CSA, UL, CE UL Listed,cUL Certified,CSA Certified,RoHS Compliant
Temperature Rating Typical 30 Average/ 40 Maximum 55°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat