Nacogdoches |
8,100 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
SPC |
Catalog Number |
PIWC2C |
773162 |
Manufacturer Number |
PIWC-2-C |
773-162/K194-4045 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Unassigned
|
Classification |
Wire Nuts
|
Residential Cord Connectors
|
UNSPSC |
39121445 - Twist on wire connector
|
-
|
UPC/EAN/GTIN |
00662381159663 |
4045454749682 |
Weight per package |
0.63 (lbs/each) |
0.338 (lbs/each) |
Description |
PIWC2C 22-12AWG 2WR PSH-N Con
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Yellow Insulation Color, 2 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.63 LB/Ea
|
773162 PW Splicing Connector, 2COND, Yellow 100/Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.34 (Each) |
$0.00 (Each) |
Carton/Reel |
$33.93 (100 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$33.93 (100 Each) |
$0.00 (1 Each) |
|
Material |
Polycarbonate |
- |
Terminal Type |
Push-In |
- |
Voltage Rating |
600 V |
- |
|
Color |
Yellow |
- |
Conductor Material |
Copper;Tin Plated Stainle |
- |
Finish |
Polycarbonate |
- |
Insulation Color |
Yellow |
- |
Insulation Material |
Flame Retardant Polycarbonate |
- |
|
Depth |
.748 |
- |
Height |
.411 |
- |
|
Description |
22-12AWG 2WR PSH-N CON |
PW SPLICING CONNECTOR, 2COND, YELLOW 100/BOX |
extra long description |
NSI PIWC-2-C Easy Twist Push-In-Con |
- |
Features |
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. Push-in connectors install quickly and form secure connections using a two-blade construction. Their clear bodies allow for visual inspection to save time and money. The expert team at NSI designed these connectors with key convenience and performance features for electrical industry professionals, including the integrated testing port for continuity testing and the compact, in |
- |
Long Description |
Push-In Connector, #22 AWG Conductor Size, #12 AWG Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Yellow Insulation Color, 2 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.63 lb/EA |
- |
Product Type |
Push-In Connector |
- |
Short Description |
22-12AWG 2WR Push-In Connector, Insulated 600 V |
- |
Special Features |
Compact Design |
- |
|
for use with |
#22 to #12 AWG Solid;Stranded Wire |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
#12 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#22 AWG |
- |
Minimum Operating Temperature |
-30 °C;-40 °F |
- |
package quantity |
100 CT |
- |
Standards Met |
UL Listed 486C;CSA Certified;CE |
- |
Warranty |
1 YEAR |
- |
Wire Type |
COPPER |
- |
|
Brand |
Nsi Industries |
- |
Manufacturers Part Number |
PIWC2C |
773-162/K194-4045 |
sub brand |
Easy-Twist(TM) |
- |
|
Category Description |
WIRE NUTS |
Residential cord connectors |
Type |
Push In Wire Connectors |
- |
|
|
Application |
Splicing Wire |
- |
environmental conditions |
105 C |
- |
standard |
UL 486C |
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
Call nearest store for Item Price
|