Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ11LA |
2128A |
Manufacturer Number |
PJ11LA |
2128A |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664578908 |
00032664556548 |
Weight per package |
0.06 (lbs/each) |
0.067 (lbs/each) |
Description |
PJ11LA Wallplate 1GTEL/Coax.406"Hole Poly Mid BX La
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0600 LB
|
2128A Wallplate 1G W/.375" Hole THRMST STD Al
Eaton Telephone and Coaxial Wallplate, Almond, 0.375" Hole Cutout, Thermoset, Single- Gang, Standard
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.84 (Each) |
$0.70 (Each) |
Carton/Reel |
$16.89 (20 Each) |
$0.70 (1 Each) |
Standard Packaging/Reel |
$168.92 (200 Each) |
$176.00 (250 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
- |
|
Color |
Light Almond |
- |
Finish |
Gloss |
- |
|
Description |
WALLPLATE 1GTEL/COAX.406"HOLE POLY MID BX LA |
WALLPLATE 1G W/.375" HOLE THRMST STD AL |
extra long description |
EWD PJ11LA Wlplt 1GTel/Coax.406"Hol |
EWD 2128A Wallplate 1G W/.375" Hole |
Features |
Mid Size Wallplates - Polycarbonate Telephone & Coax Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Ny |
Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life. |
Long Description |
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0600 lb |
Eaton Telephone and coaxial wallplate, Almond, 0.375" Hole Cutout, Thermoset, Single- gang, Standard |
Product Type |
Telephone/Coaxial Wall Plate |
Wallplate 1G W/.375" Hole THRMST STD Al |
Short Description |
1 Gang, Screw Mount, Telephone/Coaxial Wall Plate, Light Almond |
- |
Special Features |
Temperature Rating -40 to 70 °C;Opening Configuration 0.406 in Diameter |
Thermoset, std size |
|
dimensions |
3.12 (W) x 4.87 (H) in |
0.0800 IN X 2.7500 IN X 4.5000 IN |
Mounting Type |
Screw Mount |
- |
package quantity |
20 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ11LA |
2128A |
|
Category Description |
Residential plates |
Residential plates |
Type |
Telephone and coaxial wallplates |
Telephone and coaxial wallplates |
|
|
Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
cULus Listed,UL Listed,RoHS Compliant |
cULus Listed,UL Listed,RoHS Compliant,NAFTA |