Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ11LA |
TP11LA |
Manufacturer Number |
PJ11LA |
TP11LA |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664578908 |
00785007274608 |
Weight per package |
0.06 (lbs/each) |
0.068 (lbs/each) |
Description |
PJ11LA Wallplate 1GTEL/Coax.406"Hole Poly Mid BX La
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0600 LB
|
TP11LA TM Plate 1G Tele or Cable Box La
Wall Plate, 1 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.06865 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.84 (Each) |
$0.70 (Each) |
Carton/Reel |
$16.89 (20 Each) |
$14.01 (20 Each) |
Standard Packaging/Reel |
$168.92 (200 Each) |
$140.10 (200 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
Thermoplastic |
Number of Gangs |
1 |
1 |
|
Color |
Light Almond |
Light Almond |
Finish |
Gloss |
- |
|
Size |
- |
4.7 in |
Thickness |
- |
0.070 in |
|
Description |
WALLPLATE 1GTEL/COAX.406"HOLE POLY MID BX LA |
TM PLATE 1G TELE OR CABLE BOX LA |
extra long description |
EWD PJ11LA Wlplt 1GTel/Coax.406"Hol |
P&S TP11LA TM PLATE 1G TELE OR CABL |
Features |
Mid Size Wallplates - Polycarbonate Telephone & Coax Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Ny |
Single gang, single telephone or cable outlet 13/32" hole. Box mounted. Nylon trademaster plate. Light Almon |
Long Description |
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0600 lb |
Wall Plate, 1 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.06865 lb |
Product Type |
Telephone/Coaxial Wall Plate |
TM Plate 1G Tele or Cable Box La |
Short Description |
1 Gang, Screw Mount, Telephone/Coaxial Wall Plate, Light Almond |
1 Gang, Tele, Wall Plate, Light Almond |
Special Features |
Temperature Rating -40 to 70 °C;Opening Configuration 0.406 in Diameter |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
3.12 (W) x 4.87 (H) in |
4.7 in |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
20 CT;200 PK |
1 CT;20 PK |
Standards Met |
RoHS Compliant |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
PJ11LA |
TP11-LA |
|
Category Description |
Residential plates |
Residential plates |
Type |
Telephone and coaxial wallplates |
Wall Plate |
|
Weight |
0.0600 lb |
0.06865 lb |
|
Application |
Commercial;Residential |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |