Item Comparison: PJ11V, SP11I

Item

PJ11V - Wallplate 1GTEL/Coax.406"Hole Poly Mid BX Iv - Eaton

PJ11V
Wallplate 1GTEL/Coax.406"Hole Poly Mid BX Iv

$0.8446 Each

$168.92 (200 Each)

QTY:
Each
Add
SP11I - Plate Plastic 1G Tele W/Out Line Iv - Legrand-Pass & Seymour

SP11I
Plate Plastic 1G Tele W/Out Line Iv

$0.7245 Each

$144.90 (200 Each)

QTY:
Each
Add
Nacogdoches 24 0
All Stores 573 36
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ11V SP11I
Manufacturer Number PJ11V SP11I
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664578946 00785007680942
Weight per package 0.048 (lbs/each) 0.0709 (lbs/each)
Description PJ11V Wallplate 1GTEL/Coax.406"Hole Poly Mid BX Iv
Eaton Telephone and Coaxial Wallplate, Ivory, 0.40" Hole Cutout, Polycarbonate, Single- Gang, Mid-Size
SP11I Plate Plastic 1G Tele W/Out Line Iv
One Gang, One Telephone or Cable Outlet 13/32 Hole. Box Mounted. Smooth Thermoset. Ivory.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.84 (Each) $0.72 (Each)
Carton/Reel $0.84 (1 Each) $0.72 (1 Each)
Standard Packaging/Reel $168.92 (200 Each) $144.90 (200 Each)
insulation - Bare
Number of Gangs - 1
Size - 5"
Thickness - .30
Description WALLPLATE 1GTEL/COAX.406"HOLE POLY MID BX IV PLATE PLASTIC 1G TELE W/OUT LINE IV
extra long description EWD PJ11V Wlplt 1GTel/Coax.406"Hole P&S SP11I PLATE PLASTIC 1G TELE W/O
Features Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life. -
Long Description Eaton Telephone and coaxial wallplate, Ivory, 0.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size One gang, One telephone or cable outlet 13/32 hole. Box mounted. Smooth thermoset. Ivory.
Product Type WLPLT 1GTEL/Coax.406"Hole Poly Mid BX Iv Plate Plastic 1G Tele W/Out Line Iv
Special Features Thermoplastic, std and midi Standard size plastic smooth wall plate
dimensions 0.0800 IN X 3.1200 IN X 4.8700 IN -
orientation - Vertical
Brand COOPER WIRING DEVICES LEGRAND-PASS & SEYMOUR
Manufacturers Part Number PJ11V SP11I
Category Description Residential plates Residential plates
Type Telephone and coaxial wallplates Wall Plate
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential/Commercial
Mounting - WALL
standard UL Listed,cULus Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat