Item Comparison: PJ11V, TP11I

Item

PJ11V - Wallplate 1GTEL/Coax.406"Hole Poly Mid BX Iv - Eaton

PJ11V
Wallplate 1GTEL/Coax.406"Hole Poly Mid BX Iv

$0.8446 Each

$168.92 (200 Each)

QTY:
Each
Add
TP11I - Trademaster Plate 1G Tele or Cable Box I - Legrand-Pass & Seymour

TP11I
Trademaster Plate 1G Tele or Cable Box I

$0.7005 Each

$140.10 (200 Each)

QTY:
Each
Add
Nacogdoches 24 0
All Stores 573 1,837
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ11V TP11I
Manufacturer Number PJ11V TP11I
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664578946 00785007274592
Weight per package 0.048 (lbs/each) 0.068 (lbs/each)
Description PJ11V Wallplate 1GTEL/Coax.406"Hole Poly Mid BX Iv
Eaton Telephone and Coaxial Wallplate, Ivory, 0.40" Hole Cutout, Polycarbonate, Single- Gang, Mid-Size
TP11I Trademaster Plate 1G Tele or Cable Box I
Wall Plate, 1 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Ivory, 0.06385 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.84 (Each) $0.70 (Each)
Carton/Reel $0.84 (1 Each) $14.01 (20 Each)
Standard Packaging/Reel $168.92 (200 Each) $140.10 (200 Each)
insulation - Bare
Material - Thermoplastic
Number of Gangs - 1
Color - Ivory
Size - 4.7 in
Thickness - 0.070 in
Description WALLPLATE 1GTEL/COAX.406"HOLE POLY MID BX IV TRADEMASTER PLATE 1G TELE OR CABLE BOX I
extra long description EWD PJ11V Wlplt 1GTel/Coax.406"Hole P&S TP11I TRADEMASTER PLATE 1G TELE
Features Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life. Single gang, Single telephone or cable outlet 13/32" hole. Box mounted. Nylon Trademaster plate. Ivory
Long Description Eaton Telephone and coaxial wallplate, Ivory, 0.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size Wall Plate, 1 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.06385 lb
Product Type WLPLT 1GTEL/Coax.406"Hole Poly Mid BX Iv Trademaster Plate 1G Tele or Cable Box I
Short Description - 1 Gang, Tele, Wall Plate, Ivory
Special Features Thermoplastic, std and midi Molded Of Rugged;Indestructible Self Extinguishing Nylon
dimensions 0.0800 IN X 3.1200 IN X 4.8700 IN 4.7 in
Mounting Type - Wall Mount
package quantity - 1 CT;20 PK
Standards Met - UL 514;RoHS Compliant;cULus Listed
Made in USA - yes
Brand COOPER WIRING DEVICES Pass and Seymour
Manufacturers Part Number PJ11V TP11-I
Category Description Residential plates Residential plates
Type Telephone and coaxial wallplates Wall Plate
Weight - 0.06385 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting - WALL
standard UL Listed,cULus Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat