Item Comparison: PJ126B, TP126

Item

PJ126B - Wallplate 2G Toggle/Deco Poly Mid BR - Eaton

PJ126B
Wallplate 2G Toggle/Deco Poly Mid BR

$1.5353 Each

$307.06 (200 Each)

QTY:
Each
Add
TP126 - Trademaster PLT 2G 1 Tog 1 Decor - Legrand-Pass & Seymour

TP126
Trademaster PLT 2G 1 Tog 1 Decor

$1.1297 Each

$225.94 (200 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 140 909
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ126B TP126
Manufacturer Number PJ126B TP126
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664578977 00785007275339
Weight per package 0.068 (lbs/each) 0.0874 (lbs/each)
Description PJ126B Wallplate 2G Toggle/Deco Poly Mid BR
Eaton Combination Wallplate, Brown, Toggle, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
TP126 Trademaster PLT 2G 1 Tog 1 Decor
Wall Plate, 2 Gang, 5.5 In, 0.070 In Thickness, Thermoplastic, Brown, 0.08594 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.54 (Each) $1.13 (Each)
Carton/Reel $30.71 (20 Each) $22.59 (20 Each)
Standard Packaging/Reel $307.06 (200 Each) $225.94 (200 Each)
insulation - Bare
Material - Thermoplastic
Number of Gangs - 2
Color - Brown
Size - 5.5"
Thickness - 0.070 in
Description WALLPLATE 2G TOGGLE/DECO POLY MID BR TRADEMASTER PLT 2G 1 TOG 1 DECOR
extra long description EWD PJ126B Wallplate 2G Toggle/Deco P&S TP126 TRADEMASTER PLT 2G 1 TOG
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Trademaster Plate 2gang 1toggle 1 Decorator Brown
Long Description Eaton Combination wallplate, Brown, Toggle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size Wall Plate, 2 Gang, 5.5 in, 0.070 in Thickness, ThermoPlastic, Brown, 0.08594 lb
Product Type Wallplate 2G Toggle/Deco Poly Mid BR Trademaster PLT 2G 1 Tog 1 Decor
Short Description - 2 Gang, Wall Mount, Wall Plate, Brown, Toggle and Decorator
Special Features Thermoplastic, std and midi Molded Of Rugged;Practically Indestructible Nylon
dimensions 0.0800 IN X 4.9400 IN X 4.8700 IN 5.5 in
media Yes -
Mounting Type - Wall Mount
orientation - Vertical
package quantity - 1 CT;20 PK
Standards Met - UL 514;RoHS Compliant;cULus Listed
Made in USA - yes
Brand Eaton Pass and Seymour
Manufacturers Part Number PJ126B TP126
Category Description Residential plates Residential plates
Type Combination wallplate Wall Plate
Weight - 0.08594 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting - WALL
standard cULus Listed,UL Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat