Item Comparison: PJ126LA, 2053LA

Item

PJ126LA - Wallplate 2G Toggle/Deco Poly Mid La - Eaton

PJ126LA
Wallplate 2G Toggle/Deco Poly Mid La

$1.5353 Each

$307.06 (200 Each)

QTY:
Each
Add
2053LA - Wallplate 2G Tog/Deco Thermoset Mid La - Eaton

2053LA
Wallplate 2G Tog/Deco Thermoset Mid La

$1.4633 Each

$58.53 (40 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 1,099 0
Vendor Eaton Eaton
Catalog Number PJ126LA 2053LA
Manufacturer Number PJ126LA 2053LA-SP
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751066 00032664582547
Weight per package 0.063 (lbs/each) 0.25 (lbs/each)
Description PJ126LA Wallplate 2G Toggle/Deco Poly Mid La
Eaton Combination Wallplate, LT. Almond, Toggle, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
2053LA Wallplate 2G Tog/Deco Thermoset Mid La
Eaton Combination Wallplate, LT. Almond, Toggle, Decorator Cutout, Thermoset, Two- Gang, Mid-Size, SP
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.54 (Each) $1.46 (Each)
Carton/Reel $30.71 (20 Each) $1.46 (1 Each)
Standard Packaging/Reel $307.06 (200 Each) $58.53 (40 Each)
Description WALLPLATE 2G TOGGLE/DECO POLY MID LA WALLPLATE 2G TOG/DECO THERMOSET MID LA
extra long description EWD PJ126LA Wallplate 2G Toggle/Dec EWD 2053LA-SP Wallplate 2G Tog/Deco
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Eaton Combination wallplate, Lt. Almond, Toggle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size Eaton Combination wallplate, Lt. Almond, Toggle, Decorator Cutout, Thermoset, Two- gang, Mid-size, SP
Product Type Wallplate 2G Toggle/Deco Poly Mid La Wallplate 2G Tog/Deco Thermoset Mid La
Special Features Thermoplastic, std and midi Thermoset, midi and jumbo
dimensions 0.0800 IN X 4.9400 IN X 4.8700 IN 0.0800 IN X 4.9400 IN X 4.8700 IN
media Yes Yes
Brand COOPER WIRING DEVICES Eaton
Manufacturers Part Number PJ126LA 2053LA-SP
Category Description Residential plates Residential plates
Type Combination wallplate Combination wallplate
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard cULus Listed,UL Listed,RoHS Compliant CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat