Item Comparison: PJ126LA, TP126LA

Item

PJ126LA - Wallplate 2G Toggle/Deco Poly Mid La - Eaton

PJ126LA
Wallplate 2G Toggle/Deco Poly Mid La

$1.5353 Each

$307.06 (200 Each)

QTY:
Each
Add
TP126LA - Trademaster PLT 2G 1 Tog 1 Decor La - Legrand-Pass & Seymour

TP126LA
Trademaster PLT 2G 1 Tog 1 Decor La

$1.1297 Each

$225.94 (200 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 1,081 2,067
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ126LA TP126LA
Manufacturer Number PJ126LA TP126LA
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751066 00785007275377
Weight per package 0.063 (lbs/each) 0.0874 (lbs/each)
Description PJ126LA Wallplate 2G Toggle/Deco Poly Mid La
Eaton Combination Wallplate, LT. Almond, Toggle, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
TP126LA Trademaster PLT 2G 1 Tog 1 Decor La
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.08508 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.54 (Each) $1.13 (Each)
Carton/Reel $30.71 (20 Each) $22.59 (20 Each)
Standard Packaging/Reel $307.06 (200 Each) $225.94 (200 Each)
insulation - Bare
Material - Thermoplastic
Number of Gangs - 2
Color - Light Almond
Size - 4.7 in
Thickness - 0.070 in
Description WALLPLATE 2G TOGGLE/DECO POLY MID LA TRADEMASTER PLT 2G 1 TOG 1 DECOR LA
extra long description EWD PJ126LA Wallplate 2G Toggle/Dec P&S TP126LA TRADEMASTER PLT 2G 1 TO
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Trademaster Plate 2gang 1toggle 1 Decorator Light Almond
Long Description Eaton Combination wallplate, Lt. Almond, Toggle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.08508 lb
Product Type Wallplate 2G Toggle/Deco Poly Mid La Trademaster PLT 2G 1 Tog 1 Decor La
Short Description - 2 Gang, Wall Mount, Wall Plate, Light Almond, Toggle and Receptacle
Special Features Thermoplastic, std and midi Molded Of Rugged;Indestructible Self Extinguishing Nylon
dimensions 0.0800 IN X 4.9400 IN X 4.8700 IN 4.7 in
media Yes -
Mounting Type - Wall Mount
package quantity - 1 CT;20 PK
Standards Met - UL 514;RoHS Compliant;cULus Listed
Made in USA - yes
Brand COOPER WIRING DEVICES Pass and Seymour
Manufacturers Part Number PJ126LA TP126-LA
Category Description Residential plates Residential plates
Type Combination wallplate Wall Plate
Weight - 0.08508 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting - WALL
standard cULus Listed,UL Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat