Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
SP13 |
PJ13B |
Manufacturer Number |
SP13 |
PJ13B |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007681833 |
00032664579165 |
Weight per package |
0.0768 (lbs/each) |
0.066 (lbs/each) |
Description |
SP13 Plate Plastic 1G BLNK W/Out Line BR
Plastic Plate, 1GANG Blank, Box Mounted, Brown
|
PJ13B Wallplate 1G Blank Box Mount Poly Mid BR
Blank Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0700 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.72 (Each) |
$0.75 (Each) |
Carton/Reel |
$14.49 (20 Each) |
$15.08 (20 Each) |
Standard Packaging/Reel |
$144.90 (200 Each) |
$150.76 (200 Each) |
|
insulation |
Bare |
- |
Material |
- |
Polycarbonate |
Number of Gangs |
1 |
1 |
|
Color |
- |
Brown |
Finish |
- |
Gloss |
|
Size |
5" |
- |
Thickness |
.30 |
0.080 in |
|
Description |
PLATE PLASTIC 1G BLNK W/OUT LINE BR |
WALLPLATE 1G BLANK BOX MOUNT POLY MID BR |
extra long description |
P&S SP13 PLATE PLASTIC 1G BLNK W/OU |
EWD PJ13B Wallplate 1G Blank Box Mo |
Features |
- |
Mid Size Wallplates - Polycarbonate Blank Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreaka |
Long Description |
Plastic Plate,1gang Blank, Box Mounted, Brown |
Blank Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0700 lb |
Product Type |
Plate Plastic 1G BLNK W/Out Line BR |
Wallplate 1G Blank Box Mount Poly Mid BR |
Short Description |
- |
1 Gang, Screw Mount, Blank Wall Plate, Brown |
Special Features |
Standard size plastic smooth wall plate |
Thermoplastic, std and midi |
|
dimensions |
- |
3.12 (W) x 4.87 (H) in |
media |
- |
Yes |
Mounting Type |
- |
Screw Mount |
orientation |
Vertical |
- |
package quantity |
- |
20 CT;200 PK |
Standards Met |
- |
RoHS Compliant |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton Wiring Devices |
Manufacturers Part Number |
SP13 |
PJ13B |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Blank wallplate |
|
|
Application |
Residential/Commercial |
Commercial;Residential |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant |