Item Comparison: PJ18B, TP18

Item

PJ18B - Wallplate 2G Toggle/Duplex Poly Mid BR - Eaton

PJ18B
Wallplate 2G Toggle/Duplex Poly Mid BR

$1.5353 Each

$307.06 (200 Each)

QTY:
Each
Add
TP18 - Trademaster PLT 2G 1 Tog 1 Dup - Legrand-Pass & Seymour

TP18
Trademaster PLT 2G 1 Tog 1 Dup

$1.3311 Each

$266.22 (200 Each)

QTY:
Each
Add
Nacogdoches 17 0
All Stores 94 591
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ18B TP18
Manufacturer Number PJ18B TP18
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664579288 00785007274837
Weight per package 0.08 (lbs/each) 0.0839 (lbs/each)
Description PJ18B Wallplate 2G Toggle/Duplex Poly Mid BR
Eaton Combination Wallplate, Brown, Toggle, Duplex Receptacle Cutout, Polycarbonate, Two- Gang, Mid-Size
TP18 Trademaster PLT 2G 1 Tog 1 Dup
Trademaster Plate 2GANG 1TOGGLE 1DUPLEX Brown
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.54 (Each) $1.33 (Each)
Carton/Reel $30.71 (20 Each) $26.62 (20 Each)
Standard Packaging/Reel $307.06 (200 Each) $266.22 (200 Each)
insulation - Bare
Number of Gangs - 2
Size - 4.7 in
Thickness - .35
Description WALLPLATE 2G TOGGLE/DUPLEX POLY MID BR TRADEMASTER PLT 2G 1 TOG 1 DUP
extra long description EWD PJ18B Wallplate 2G Toggle/Duple P&S TP18 TRADEMASTER PLT 2G 1 TOG
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. -
Long Description Eaton Combination wallplate, Brown, Toggle, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size Trademaster Plate 2gang 1toggle 1duplex Brown
Product Type Wallplate 2G Toggle/Duplex Poly Mid BR Trademaster PLT 2G 1 Tog 1 Dup
Special Features Thermoplastic, std and midi Molded of rugged, indestructible self extinguishing nylon
dimensions 0.0800 IN X 4.9400 IN X 4.8700 IN -
media Yes -
Brand Eaton Pass and Seymour
Manufacturers Part Number PJ18B TP18
Category Description Residential plates Residential plates
Type Combination wallplate Wall Plate
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Residential/Commercial
Mounting - WALL
standard cULus Listed,UL Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat