Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ18V |
SP18I |
Manufacturer Number |
PJ18V |
SP18I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751097 |
00785007681529 |
Weight per package |
0.088 (lbs/each) |
0.1183 (lbs/each) |
Description |
PJ18V Wallplate 2G Toggle/Duplex Poly Mid Iv
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 LB
|
SP18I Plate PLST 2G Tog/Dup W/Out Line Iv
Combination Wall Plate, 1 Toggle Switch and, 1 Duplex Receptacle, Two Gang, Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.54 (Each) |
$1.41 (Each) |
Carton/Reel |
$30.71 (20 Each) |
$1.41 (1 Each) |
Standard Packaging/Reel |
$307.06 (200 Each) |
$282.88 (200 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
- |
Number of Gangs |
2 |
2 |
|
Color |
Ivory |
- |
Finish |
Gloss |
- |
|
Size |
- |
5" |
Thickness |
0.080 in |
.30 |
|
Description |
WALLPLATE 2G TOGGLE/DUPLEX POLY MID IV |
PLATE PLST 2G TOG/DUP W/OUT LINE IV |
extra long description |
EWD PJ18V Wallplate 2G Toggle/Duple |
P&S SP18I PLATE PLST 2G TOG/DUP W/O |
Features |
Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un |
- |
Long Description |
Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 lb |
Combination Wall Plate, 1 Toggle Switch and, 1 Duplex Receptacle, Two Gang, Ivory |
Product Type |
Wallplate 2G Toggle/Duplex Poly Mid Iv |
Plate PLST 2G Tog/Dup W/Out Line Iv |
Short Description |
2 Gang, Screw Mount, Combination Wall Plate, Ivory, Toggle/Duplex |
- |
Special Features |
Opening Configuration 0.40 in Width X 0.93 in Height;1.31 in Width X 0.76 in Height |
Standard size plastic smooth wall plate |
|
dimensions |
4.94 (W) x 4.87 (H) in |
- |
for use with |
Receptacle |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
orientation |
- |
Vertical |
package quantity |
20 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ18V |
SP18I |
|
Category Description |
Residential plates |
Residential plates |
Type |
Combination wallplate |
Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |