Item Comparison: PJ1B, SP1

Item

PJ1B - Wallplate 1G Toggle Poly Mid BR - Eaton

PJ1B
Wallplate 1G Toggle Poly Mid BR

$0.5444 Each

$136.10 (250 Each)

QTY:
Each
Add
SP1 - Plate Plastic 1G Toggle W/Out Line - Legrand-Pass & Seymour

SP1
Plate Plastic 1G Toggle W/Out Line

$0.6605 Each

$165.12 (250 Each)

QTY:
Each
Add
Nacogdoches 55 0
All Stores 2,811 60
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ1B SP1
Manufacturer Number PJ1B SP1
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664579356 00785007680911
Weight per package 0.048 (lbs/each) 0.07 (lbs/each)
Description PJ1B Wallplate 1G Toggle Poly Mid BR
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0700 LB
SP1 Plate Plastic 1G Toggle W/Out Line
Plate Plastic 1GANG Toggle Without Line Brown
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.54 (Each) $0.66 (Each)
Carton/Reel $13.61 (25 Each) $0.66 (1 Each)
Standard Packaging/Reel $136.10 (250 Each) $165.12 (250 Each)
insulation - Bare
Material Polycarbonate -
Number of Gangs 1 1
Color Brown -
Finish Gloss -
Size - 5"
Thickness 0.080 in .30
Description WALLPLATE 1G TOGGLE POLY MID BR PLATE PLASTIC 1G TOGGLE W/OUT LINE
extra long description EWD PJ1B Wallplate 1G Toggle Poly M P&S SP1 PLATE PLASTIC 1G TOGGLE W/O
Features Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl -
Long Description Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0700 lb Plate Plastic 1gang Toggle Without Line Brown
Product Type Wallplate 1G Toggle Poly Mid BR Plate Plastic 1G Toggle W/Out Line
Short Description 1 Gang, Screw Mount, Toggle Switch Wall Plate, Brown -
Special Features Thermoplastic, std and midi Standard size plastic smooth wall plate
dimensions 3.12 (W) x 4.87 (H) in -
for use with Toggle Switch -
media Yes -
Mounting Type Screw Mount -
orientation - Vertical
package quantity 25 CT;200 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices LEGRAND-PASS & SEYMOUR
Manufacturers Part Number PJ1B -
Category Description Residential plates Residential plates
Type Toggle wallplate Wall Plate
Weight 0.0700 lb -
Application Commercial;Residential Residential/Commercial
Mounting - WALL
standard UL Listed,cULus Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat