Item Comparison: PJ1LA, 2134A

Item

PJ1LA - Wallplate 1G Toggle Poly Mid La - Eaton

PJ1LA
Wallplate 1G Toggle Poly Mid La

$0.5444 Each

$136.10 (250 Each)

QTY:
Each
Add
2134A - Wallplate 1G Toggle Thermoset STD Al - Eaton

2134A
Wallplate 1G Toggle Thermoset STD Al

$0.704 Each

$176.00 (250 Each)

QTY:
Each
Add
Nacogdoches 148 0
All Stores 7,314 0
Vendor Eaton Eaton
Catalog Number PJ1LA 2134A
Manufacturer Number PJ1LA 2134A-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751318 00032664543821
Weight per package 0.048 (lbs/each) 0.06 (lbs/each)
Description PJ1LA Wallplate 1G Toggle Poly Mid La
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 LB
2134A Wallplate 1G Toggle Thermoset STD Al
Standard Size Toggle Switch Wallplate, Toggle, Thermoset, 1, Standard
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.54 (Each) $0.70 (Each)
Carton/Reel $13.61 (25 Each) $17.60 (25 Each)
Standard Packaging/Reel $136.10 (250 Each) $176.00 (250 Each)
Material Polycarbonate -
Number of Gangs 1 -
Color Light Almond -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 1G TOGGLE POLY MID LA WALLPLATE 1G TOGGLE THERMOSET STD AL
extra long description EWD PJ1LA Wallplate 1G Toggle Poly EWD 2134A-BOX Wallplate 1G Toggle T
Features Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 lb Standard Size Toggle Switch Wallplate, Toggle, Thermoset, 1, Standard
Product Type Wallplate 1G Toggle Poly Mid La Wallplate 1G Toggle Thermoset STD Al
Short Description 1 Gang, Screw Mount, Toggle Switch Wall Plate, Light Almond -
Special Features Thermoplastic, std and midi Thermoset, std size
dimensions 3.12 (W) x 4.87 (H) in 3.5000 IN X 5.0000 IN X 0.2500 IN
for use with Toggle Switch -
media Yes Yes
Mounting Type Screw Mount -
package quantity 25 CT;250 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ1LA 2134A
Category Description Residential plates Residential plates
Type Toggle wallplate Toggle wallplate
Weight 0.0700 lb -
Application Commercial;Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL Listed,cULus Listed,RoHS Compliant cULus Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat