Item Comparison: PJ1LA, 2134LA

Item

PJ1LA - Wallplate 1G Toggle Poly Mid La - Eaton

PJ1LA
Wallplate 1G Toggle Poly Mid La

$0.5444 Each

$136.10 (250 Each)

QTY:
Each
Add
2134LA - Wallplate 1G Toggle Thermoset STD La - Eaton

2134LA
Wallplate 1G Toggle Thermoset STD La

$0.7412 Each

$185.30 (250 Each)

QTY:
Each
Add
Nacogdoches 148 0
All Stores 7,314 187
Vendor Eaton Eaton
Catalog Number PJ1LA 2134LA
Manufacturer Number PJ1LA 2134LA-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Enhanced Commodity Codes - Wiring Devices
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751318 00032664582639
Weight per package 0.048 (lbs/each) 0.06 (lbs/each)
Description PJ1LA Wallplate 1G Toggle Poly Mid La
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 LB
2134LA Wallplate 1G Toggle Thermoset STD La
00032664582639|0032664|032664582639|03266458263|58263|2134LA SP L|2134LASPL|2134LA-SP-L|Wallplate 1G Toggle Thermoset STD La|Arrow Hart - Cooper Wiring Devices 2134LA SP L|Arrow Hart - Cooper Wiring Devices 2134LASPL|Arrow Hart - Cooper Wiring Devices 2134LA-SP-L|Cooper Wiring Devices 2134LA SP L|Cooper Wiring Devices 2134LASPL|Cooper Wiring Devices 2134LA-SP-L|Cooperwiring 2134LA SP L|Cooperwiring 2134LASPL|Cooperwiring 2134LA-SP-L|Eagle 2134LA SP L|Eagle 2134LASPL|Eagle 2134LA-SP-L|Eaton 2134LA SP L|Eato
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.54 (Each) $0.74 (Each)
Carton/Reel $13.61 (25 Each) $18.53 (25 Each)
Standard Packaging/Reel $136.10 (250 Each) $185.30 (250 Each)
amperage rating - STRGHT BLADE PLG&CONNEC
Material Polycarbonate -
Number of Gangs 1 -
Color Light Almond STRGHT BLADE PLG&CONNEC
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 1G TOGGLE POLY MID LA WALLPLATE 1G TOGGLE THERMOSET STD LA
extra long description EWD PJ1LA Wallplate 1G Toggle Poly EWD 2134LA-SP-L WALLPLATE 1G TOGGLE
Features Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl -
Long Description Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 lb 00032664582639|0032664|032664582639|03266458263|58263|2134LA SP L|2134LASPL|2134LA-SP-L|WALLPLATE 1G TOGGLE THERMOSET STD LA|ARROW HART - COOPER WIRING DEVICES 2134LA SP L|ARROW HART - COOPER WIRING DEVICES 2134LASPL|ARROW HART - COOPER WIRING DEVICES 2134LA-SP-L|COOPER WIRING DEVICES 2134LA SP L|COOPER WIRING DEVICES 2134LASPL|COOPER WIRING DEVICES 2134LA-SP-L|CooperWiring 2134LA SP L|CooperWiring 2134LASPL|CooperWiring 2134LA-SP-L|EAGLE 2134LA SP L|EAGLE 2134LASPL|EAGLE 2134LA-SP-L|EATON 2134LA SP L|EATO
Product Type Wallplate 1G Toggle Poly Mid La Wallplate 1G Toggle Thermoset STD La
Short Description 1 Gang, Screw Mount, Toggle Switch Wall Plate, Light Almond -
Special Features Thermoplastic, std and midi Thermoset, std size
dimensions 3.12 (W) x 4.87 (H) in -
for use with Toggle Switch -
media Yes -
Mounting Type Screw Mount -
package quantity 25 CT;250 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices Eaton
Manufacturers Part Number PJ1LA 2134LA-BOX
sub brand - STRGHT BLADE PLG&CONNEC
Category Description Residential plates Residential plates
Type Toggle wallplate Residential
Manufacturer Status - Inactive
Weight 0.0700 lb -
Application Commercial;Residential STRGHT BLADE PLG&CONNEC
standard UL Listed,cULus Listed,RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat