Nacogdoches |
275 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ1W |
2134W |
Manufacturer Number |
PJ1W |
2134W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751356 |
00032664155604 |
Weight per package |
0.048 (lbs/each) |
0.06 (lbs/each) |
Description |
PJ1W Wallplate 1G Toggle Poly Mid WH
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 LB
|
2134W Wallplate 1G Toggle Thermoset STD WH
Bryant N1371|Bryant NP1W|Eatonwd 2134W|Eatonwd 2134WBOX|Eatonwd 2134W-Box|Eatonwd 5134W|Enerlites 8811W|Enerlites 8811-W|Hublwiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|Passseymor SP1W|Passseymor TP1W|Passseymor TP1-W|Raco 4000W|Bryant N1371|Bryant NP1W|Eatonwd 2134WBOX|Eatonwd 2134W-Box|Eatonwd 5134W|Enerlites 8811W|Enerlites 8811-W|Hublwiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|Passseymor SP1W|Passseymor TP1W|Passseymor TP
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.54 (Each) |
$0.59 (Each) |
Carton/Reel |
$13.61 (25 Each) |
$14.67 (25 Each) |
Standard Packaging/Reel |
$136.10 (250 Each) |
$117.34 (200 Each) |
|
amperage rating |
- |
STRGHT BLADE PLG&CONNEC |
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
- |
|
Color |
White |
STRGHT BLADE PLG&CONNEC |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 1G TOGGLE POLY MID WH |
WALLPLATE 1G TOGGLE THERMOSET STD WH |
extra long description |
EWD PJ1W Wallplate 1G Toggle Poly M |
EWD 2134W-JP Wallplate 1G Tog Therm |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
- |
Long Description |
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 lb |
Bryant N1371|Bryant NP1W|EatonWD 2134W|EatonWD 2134WBOX|EatonWD 2134W-BOX|EatonWD 5134W|Enerlites 8811W|Enerlites 8811-W|HublWiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|PassSeymor SP1W|PassSeymor TP1W|PassSeymor TP1-W|Raco 4000W|Bryant N1371|Bryant NP1W|EatonWD 2134WBOX|EatonWD 2134W-BOX|EatonWD 5134W|Enerlites 8811W|Enerlites 8811-W|HublWiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|PassSeymor SP1W|PassSeymor TP1W|PassSeymor TP |
Product Type |
Wallplate 1G Toggle Poly Mid WH |
Wallplate 1G Tog Thermoset STD WH Can |
Short Description |
1 Gang, Screw Mount, Toggle Switch Wall Plate, White, Polycarbonate |
- |
Special Features |
Thermoplastic, std and midi |
Thermoset, std size |
|
dimensions |
3.12 (W) x 4.87 (H) in |
- |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
1 CT;250 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ1W |
2134W-BOX |
sub brand |
- |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Residential |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Commercial;Residential |
STRGHT BLADE PLG&CONNEC |
standard |
UL Listed,cULus Listed,RoHS Compliant |