Item Comparison: PJ226LA, TP226LA

Item

PJ226LA - Wallplate 3G 2TOGGLE/Deco Poly Mid La - Eaton

PJ226LA
Wallplate 3G 2TOGGLE/Deco Poly Mid La

$3.54 Each

$531.00 (150 Each)

QTY:
Each
Add
TP226LA - Trademaster WP 3G 2 Tog 1 Decor La - Legrand-Pass & Seymour

TP226LA
Trademaster WP 3G 2 Tog 1 Decor La

$3.1256 Each

$468.84 (150 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 330 592
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ226LA TP226LA
Manufacturer Number PJ226LA TP226LA
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664579424 00785007275445
Weight per package 0.11 (lbs/each) 0.1262 (lbs/each)
Description PJ226LA Wallplate 3G 2TOGGLE/Deco Poly Mid La
Eaton Combination Wallplate, LT. Almond, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
TP226LA Trademaster WP 3G 2 Tog 1 Decor La
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.11893 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.54 (Each) $3.13 (Each)
Carton/Reel $3.54 (1 Each) $46.88 (15 Each)
Standard Packaging/Reel $531.00 (150 Each) $468.84 (150 Each)
insulation - Bare
Material - Thermoplastic
Number of Gangs - 3
Color - Light Almond
Size - 4.7 in
Thickness - 0.070 in
Description WALLPLATE 3G 2TOGGLE/DECO POLY MID LA TRADEMASTER WP 3G 2 TOG 1 DECOR LA
extra long description EWD PJ226LA Wallplate 3G 2Toggle/De P&S TP226LA TRADEMASTER WP 3G 2 TOG
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Trademaster Plate 3gang 2toggle 1 Decorator Light Almond
Long Description Eaton Combination wallplate, Lt. Almond, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- gang, Mid-size Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.11893 lb
Product Type Wallplate 3G 2TOGGLE/Deco Poly Mid La Wall Plate
Short Description - 3 Gang, Wall Mount, Wall Plate, Light Almond, 2 Toggle, 1 Duplex
Special Features Thermoplastic, std and midi Molded Of Rugged;Indestructible Self Extinguishing Nylon
dimensions 0.0800 IN X 6.7500 IN X 4.8700 IN 4.7 in
media Yes -
Mounting Type - Wall Mount
package quantity - 1 ct
Standards Met - UL 514;RoHS Compliant;cULus Listed
Made in USA - yes
Brand COOPER WIRING DEVICES Pass and Seymour
Manufacturers Part Number PJ226LA TP226-LA
Category Description Residential plates Residential plates
Type Combination wallplate Wall Plate
Weight - 0.11893 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting - WALL
standard cULus Listed,UL Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat