Item Comparison: PJ23A, PJ23B

Item

PJ23A - Wallplate 2G Blank Box Mount Poly Mid Al - Eaton

PJ23A
Wallplate 2G Blank Box Mount Poly Mid Al

$1.55 Each

$310.00 (200 Each)

QTY:
Each
Add
PJ23B - Wallplate 2G Blank Box Mount Poly Mid BR - Eaton

PJ23B
Wallplate 2G Blank Box Mount Poly Mid BR

$1.55 Each

$310.00 (200 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 67 389
Vendor Eaton Eaton
Catalog Number PJ23A PJ23B
Manufacturer Number PJ23A PJ23B
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664627095 00032664579493
Weight per package 0.095 (lbs/each) 0.088 (lbs/each)
Description PJ23A Wallplate 2G Blank Box Mount Poly Mid Al
Eaton Blank Wallplate, Box Mount, Almond, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
PJ23B Wallplate 2G Blank Box Mount Poly Mid BR
Eaton Blank Wallplate, Box Mount, Brown, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.55 (Each) $1.55 (Each)
Carton/Reel $31.00 (20 Each) $31.00 (20 Each)
Standard Packaging/Reel $310.00 (200 Each) $310.00 (200 Each)
Description WALLPLATE 2G BLANK BOX MOUNT POLY MID AL WALLPLATE 2G BLANK BOX MOUNT POLY MID BR
extra long description EWD PJ23A Wallplate 2G Blank Box Mo EWD PJ23B Wallplate 2G Blank Box Mo
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Eaton Blank wallplate, Box mount, Almond, Blank Cutout, Polycarbonate, Two- gang, Mid-size Eaton Blank wallplate, Box mount, Brown, Blank Cutout, Polycarbonate, Two- gang, Mid-size
Product Type Wallplate 2G Blank Box Mount Poly Mid Al Wallplate 2G Blank Box Mount Poly Mid BR
Special Features Thermoplastic, std and midi Thermoplastic, std and midi
dimensions 0.0800 IN X 4.9400 IN X 4.8700 IN 0.0800 IN X 4.9400 IN X 4.8700 IN
media Yes Yes
Brand COOPER WIRING DEVICES Eaton
Manufacturers Part Number PJ23A PJ23B
Category Description Residential plates Residential plates
Type Blank wallplate Blank wallplate
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard cULus Listed,UL Listed,RoHS Compliant cULus Listed,UL Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat