Item Comparison: PJ23V, 2137V

Item

PJ23V - Wallplate 2G Blank Box Mount Poly Mid Iv - Eaton

PJ23V
Wallplate 2G Blank Box Mount Poly Mid Iv

$1.55 Each

$310.00 (200 Each)

QTY:
Each
Add
2137V - Wallplate 2G Blank THRMST Box MT STD Iv - Eaton

2137V
Wallplate 2G Blank THRMST Box MT STD Iv

$1.4413 Each

$144.13 (100 Each)

QTY:
Each
Add
Nacogdoches 218 0
All Stores 3,933 99
Vendor Eaton Eaton
Catalog Number PJ23V 2137V
Manufacturer Number PJ23V 2137V-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751103 00032664315404
Weight per package 0.09 (lbs/each) 0.12 (lbs/each)
Description PJ23V Wallplate 2G Blank Box Mount Poly Mid Iv
Blank Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 LB
2137V Wallplate 2G Blank THRMST Box MT STD Iv
Eaton Blank Wallplate, Ivory, Blank Cutout, Thermoset, Two- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.55 (Each) $1.44 (Each)
Carton/Reel $31.00 (20 Each) $14.41 (10 Each)
Standard Packaging/Reel $310.00 (200 Each) $144.13 (100 Each)
Material Polycarbonate -
Number of Gangs 2 -
Color Ivory -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 2G BLANK BOX MOUNT POLY MID IV WALLPLATE 2G BLANK THRMST BOX MT STD IV
extra long description EWD PJ23V Wallplate 2G Blank Box Mo EWD 2137V-BOX Wallplate 2G Blank Th
Features Mid Size Wallplates - Polycarbonate Blank Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreaka Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Blank Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 lb Eaton Blank wallplate, Ivory, Blank Cutout, Thermoset, Two- gang, Standard, ED Box
Product Type Wallplate 2G Blank Box Mount Poly Mid Iv Wallplate 2G Blank THRMST Box MT STD Iv
Short Description 2 Gang, Screw Mount, Blank Wall Plate, Ivory -
Special Features Thermoplastic, std and midi Thermoset, std size
dimensions 4.94 (W) x 4.87 (H) in 0.0800 IN X 4.5600 IN X 4.5000 IN
media Yes Yes
Mounting Type Screw Mount -
package quantity 1 CT;200 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ23V 2137V-BOX
Category Description Residential plates Residential plates
Type Blank wallplate Blank wallplate
Weight 0.1000 lb -
Application Commercial;Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard cULus Listed,UL Listed,RoHS Compliant cULus Listed,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat